Buy more than* S$200* and get FREE SHIPPING

Electronic Check Writer

4.50 (12)
Input Display
Liquid crystal display
Power Source (AC100V)
50/60Hz
Operating Temperature Range (deg C)
0-40 (80% Humidity)
Accessories
Ink roll (R-50)
...see all>
Product Options
ADD TO CART
Display Digit Maximum Electric Power Consumption (W) Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Maximum Printing Depth (mm) Inking Input Oprerations Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display Digit Maximum Electric Power Consumption (W) Dimensions (Width W x Depth D x Height H) (mm) Weight (kg) Maximum Printing Depth (mm) Inking Input Oprerations Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 23 180x245x91 1.7 80 Ink roll system (cartridge replacement) Key system 1PC 1 EC-510 00636614 369.99 SGD
In stock
8 25 110x230x95 1.26 48 Ink roll method (cartridge replacement) Key systems 1PC 1 EC-310 06419813 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Check draft
5
From Japan
On 2017-06-01 16:50:27
It is easy to use because you can print by simply entering the amount and turning it on.
This review is about item#6419813.
Check etc.
5
From Japan
On 2017-05-22 18:10:30
Until now, I used a hand-type thing, the characters became dirty, so it was new, it was an inspirational thing, it was good to purchase
This review is about item#6419813.
Office work
3
From Japan
On 2016-10-03 17:08:22
I did not take up places with small size all, Dusplay was easy to see Even though it was good there was a difficulty that only one character could be written out
This review is about item#636614.
Use of receipt
5
From Japan
On 2015-09-02 14:42:11
Until now, since it was handwritten, time can be reduced because it can easily create a receipt by button operation.
This review is about item#06419813.
Posting on check
4
From Japan
On 2015-05-01 16:26:52
There are no improvement points etc at all. We are particularly satisfied with the size and usability.
This review is about item#06419813.
Issuance check
2
From Japan
On 2012-10-30 13:08:10
Since the questionnaire postcard was attached at the time of purchase, I purchased it because it was stated that it can print also on the receipt which was also answered there, but the \ mark was originally printed on our receipt I was not able to use the check mark writer \ mark and dubbing. I wish I could operate the check mark by putting a \ mark or removing (checking) (receipt) on the check writer, but it was disappointing. I write it in the questionnaire postcard to see if there is any method or mail it.
This review is about item#06419813.
For issuing checks and receipts ...
5
From Japan
On 2012-07-05 19:28:02
It is simple and very easy to use.
This review is about item#06419813.
Create bills, checks
5
From Japan
On 2012-05-31 13:18:20
It should be easy to use
This review is about item#06419813.
Use of printing on checks and receipts
5
From Japan
On 2012-05-18 14:25:21
Easy to match letters The width of the receipt is easy to match
This review is about item#06419813.
check
5
From Japan
On 2012-02-09 12:17:21
It is easy to use and satisfied.
This review is about item#06419813.

Related Products

Max

Max