Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Stapler

4.71 (14)
Loading Method
One-touch open system
Nail Loading Number (pieces)
100
Maximum Stapling Depth (mm)
58
Filing Capacity
20
Dimensions (Width x Length x Height ) (mm)
23x103x50
Weight (g)
94
...see all>
Product Options
ADD TO CART
Green Purchasing Law Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pink 1PC 1 HD-10D PINK 00643912 5.99 SGD
In stock
Compatible Black 1PC 1 HD-10D black 00643921 5.99 SGD
In stock
Compatible Blue 1PC 1 HD-10D blue 00643937 5.99 SGD
In stock
Conform Yellow 1PC 1 HD-10D YELLOW 06419822 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Used at work
5
From Japan
On 2018-05-31 20:38:56
Max Hotchs is a standard item. It has been used for a long time, it is difficult to break down, it is a merchandise.
This review is about item#643937.
Daily office work
5
From Japan
On 2018-05-05 07:45:38
Since two staples are inserted at one time, it is saved because it reduces the number of times to add a needle when using a lot.
This review is about item#00643921.
Document arrangement
5
From Japan
On 2018-04-27 16:27:41
As expected, it was a different thing from the manufacturer's product 100,
This review is about item#643912.
Organizing documents
3
From Japan
On 2018-03-31 15:33:35
I thought that it was a light pink color, but in reality it was pink with a strong red color. The stapler itself is easy to use.
This review is about item#643912.
Office work
5
From Japan
On 2018-03-03 11:52:47
Max goods of old-fashioned store of fluffy It makes it refreshing with light power.
This review is about item#643912.
Daily office work
5
From Japan
On 2017-05-25 23:15:54
There are four kinds of colors because you are using the same thing in the same department. Usability is not complicated.
This review is about item#643912.
When collecting materials
4
From Japan
On 2017-01-24 14:38:10
I was looking for a staple containing 100 bottles. I liked it because it is pink and cute.
This review is about item#643912.
To stop paper and paper
4
From Japan
On 2017-01-22 16:34:12
The impression of watching with this stapler is not much different from what I used it a long time ago. I thought how many years it would have. The price was cheap. I thought it was a very good product.
This review is about item#643921.
When summarizing reports
5
From Japan
On 2017-01-14 16:41:50
It is strong and easy to pierce. You can press even without putting too much effort. I'm glad I bought it. Even a woman's child is large.
This review is about item#643912.
Packaging of finished products
5
From Japan
On 2016-03-04 16:04:22
It seems that workability is good and break down is small. It is a commodity that is not far out.
This review is about item#00643921.

Related Products