Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Stapler

Nail Loading Number (pieces)
100
Maximum Stapling Depth (mm)
36
Filing Capacity
20
Dimensions (Width x Length x Height ) (mm)
23x106x54
Weight (g)
124
Color
Gray
Material
Uses recycled ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HD-10DF[II]E 00643824 -
Discontinued
[x]
ADD TO CART

Related Products

Max

Max