Buy more than* S$200* and get FREE SHIPPING

Midium Size Stapler

4.50 (2)
Green Purchasing Law
Conform
Loading Method
Magazine sliding method
Nail Loading Number (pieces)
100
Maximum Stapling Depth (mm)
58
Filing Capacity
30(No.3-1M/No.3-3M), 75(No.3-10mm)
Dimensions (Width x Length x Height ) (mm)
71x260x153
Weight (g)
740
Color
Blue
TRUSCO Part Number
423-7650
Compatible
Used needle (needle 3) No.3-1M, No.3-3M, and No.3-10mm.
Specification
Green Purchasing Law compatible good
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HD-3DE 06419847 49.54 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Finish the daily voucher at the end and leave the top left.
5
From Japan
On 2017-10-03 00:27:40
It is a very good product. Until now I have been using the same MAX green thing about 20 years but the staff dropped from the shelf and it got destroyed. So then I replaced it but it is usable as usual. It was very pleasing to be able to use it so much that I was familiar with it.
This review is about item#06419847.
When to close office documents
4
From Japan
On 2017-05-09 15:38:53
Because there was a sense of stability, thick documents were easily stopped and easy to use.
This review is about item#6419847.

Related Products