Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stapler Needls : Small Type

4.59 (51)
Needle Length (mm)
5
Size
No. 10 needle
Width (mm)
8.4
...see all>
Product Options
ADD TO CART
Number of Staples per pcs TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Staples per pcs TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 - 1Box(2000PC) 1 No.10-2M 76149315 1.99 SGD
In stock
50 - 1Box(1000PCx2Box) 1 No.10-1MPack2 76149263 1.99 SGD
In stock
50 - 1Box(1000PCx10Box) 1 No.10-1MPack10 76149254 8.99 SGD
In stock
50 - 1Box(1000PCx5Box) 1 No.10-1MPack5 76149272 4.99 SGD
In stock
50 423-7684 1Box(1000PC) 1 No.10-1M 00659312 0.99 SGD
In stock
100 - 1Box(5000PC) 1 No.10-5M 00659321 4.99 SGD
In stock
50 - 1Box(1000PCx20Box) 1 No.10-1M 06419795 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 37
4 star 9
3 star 4
2 star 0
1 star 1
Review Rating: 4.59
51 Customer Reviews
The reviews are automatic translation.
Fasten paper
1
From Japan
On 2018-03-23 15:36:37
Purchased 5000 packs with 5000 bottles. The contents break apart when opened. Most needles are split in two or three. Loading is a hassle. Because it is an inexpensive expendable item, we do not say the exchange, but we would like you to be careful for the future.
This review is about item#659321.
When using a stapler
3
From Japan
On 2018-02-22 18:32:33
I'm sorry, I bought it for free shipping because I bought it, so I have no particular impressions.
This review is about item#659312.
For office work
5
From Japan
On 2018-02-20 17:27:37
There was nothing especially used impressions. I think that it is very ordinary.
This review is about item#659312.
Documents
5
From Japan
On 2018-01-24 14:58:00
After all Max is good to be able to bind documents with confidence.
This review is about item#659312.
When creating materials
5
From Japan
On 2017-12-15 14:32:24
This size is the easiest to use. It will be very helpful since it will arrive soon.
This review is about item#76149272.
Product header stop
5
From Japan
On 2017-12-14 15:00:08
Again manufacturer's products can trust. Cheap Chinese products occasionally needle clogging.
This review is about item#76149254.
Everyday use
5
From Japan
On 2017-12-08 15:36:49
It was convenient to use conveniently. It is cheap and is the best.
This review is about item#00659312.
Keep a bundle of documents
5
From Japan
On 2017-11-13 16:28:48
It is a product that has been repeating all the time. It will be lost in a blink of an eye so it is not enough even if you enter 5 pieces, but it is just right to buy it every time.
This review is about item#76149272.
When binding documents.
5
From Japan
On 2017-09-21 03:01:13
I think that it is a wonderful commodity because it can be purchased at a reasonable price rather than purchasing two items of goods, despite the convenience of connecting 100 units of twice in one unit. Max's core is a good product, but because the value is a little higher than that of other companies' products, I think that the product is indispensable to purchase in the future. For mini staplers etc., I think that it may not be possible to set up 100 consolidated leads as it is, but in that case even if it is cut in half, there is no problem at all. Monotaro san Thank you for selling good products. Please continue to sell such products in the future.
This review is about item#76149315.
Clerical work
3
From Japan
On 2017-07-10 17:35:11
Max's staple No. 10 is a frequently used item so it is saved for cheapness. Quality is no mistake.
This review is about item#659312.

Related Products