Buy more than* S$200* and get FREE SHIPPING

Wireless Thermometer

3.00 (2)
Pricision (deg C)
+/- 1 (0 degree c - 50 degree c ), +/- 2 (-20 degree c to-0.1 degree c )
Resolution Capability
0.1 deg C
Temperature Range (deg C)
(Body sensor) 0 to 50 (External sensor) -20-50
Power
Unit 3 AA batteries / external three AAA batteries wireless sensor
Outside Dimension (mm)
BODY 117 (W) X 130 (H) X 30 (D) / EXTERNAL SENSOR 77 (W) X 110 (H) X 30 (D)
Weight (g)
Body: about 253 (battery included) External sensors:about 136 (battery included)
TRUSCO Part Number
321-4656
Caution
No condensation
Specification
Radio equipment type/number: specified low power radio equipment/certification number 01YVA1052 (AD-5661-01 External sensor distance: about 100 m(forcast distance) If you used the external sensor at 0 degree c or less , radio wave propagation distance to sign
Accessories
Battery, external sensor, manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-5661 (AD-5661-01 EXTERNAL SENSOR SET) 05863882 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Temperature control of goods warehouse
5
From Japan
On 2016-11-24 14:43:33
I lend to the requested client, but radio waves arrive even if they are in a separate building, I am happy to use it.
This review is about item#5863882.
Temperature control
1
From Japan
On 2015-10-08 17:47:31
In the initial malfunction, I sent it by former payment to the manufacturer.
This review is about item#05863882.

Related Products