Buy more than* S$200* and get FREE SHIPPING

Electronic Balance

4.80 (5)
Counting Mode / Number of Samples (Piece)
5, 10, 25, 50 or 100
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Percent Mode /Minimum Display(%) Percent Mode / 100% Registration Minimum Mass (g) Number of modes / maximum measurement (unit) Counting mode/Minimum Measureable Weight (g) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weighing Plate Dimension (mm) Minimum Display (g) Weighing (g) Weight (kg) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Percent Mode /Minimum Display(%) Percent Mode / 100% Registration Minimum Mass (g) Number of modes / maximum measurement (unit) Counting mode/Minimum Measureable Weight (g) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weighing Plate Dimension (mm) Minimum Display (g) Weighing (g) Weight (kg) 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
239-7561 1-1109 0.1 1 12000 0.01 190x218x55 Phi110 0.01 120 1.1 1 1191 1PC 1 EK-120i 06142787 419.99 SGD
Shipped after 2018-02-26
239-7633, 239-7633 - 0.1, 0.1 100, 100 6000, 6000 1, 1 190x218x53, 190x218x53 170x133, 170x133 1, 1 6000, 6000 1.5, 1.5 1 1191, 1 1191 1pc(s) 1 -- 06142857 399.99 SGD
Shipped after 2018-02-26
239-7579, 239-7579 - 0.1, 0.1 1, 1 20000, 20000 0.01, 0.01 190x218x55, 190x218x55 phi110, phi110 0.01, 0.01 200, 200 1.1, 1.1 1 1191, 1 1191 1pc(s) 1 -- 06142796 419.99 SGD
Shipped after 2018-02-26
239-7595, 239-7595 - 0.1, 0.1 10, 10 6000, 6000 0.1, 0.1 190x218x53, 190x218x53 170x133, 170x133 0.1, 0.1 600, 600 1.5, 1.5 1 1191, 1 1191 1pc(s) 1 -- 06142814 399.99 SGD
Shipped after 2018-02-26
239-7641 - 0.1 100 12000 1 190x218x53 170x133 1 12000 1.5 - 1PC 1 EK-12Ki 06142866 419.99 SGD
Shipped after 2018-02-26
239-7587 - 0.1 1 30000 0.01 190x218x55 phi 110 0.01 300 1.1 - 1PC 1 EK-300i 06142805 419.99 SGD
Shipped after 2018-02-26
239-7609 - 0.1 10 12000 0.1 190x218x53 170x133 0.1 1200 1.5 - 1PC 1 EK-1200i 06142823 399.99 SGD
Shipped after 2018-02-26
239-7617 - 0.1 10 20000 0.1 190x218x53 170x133 0.1 2000 1.5 - 1PC 1 EK-2000i 06142832 399.99 SGD
Shipped after 2018-02-26
239-7625 - 0.1 10 30000 0.1 190x218x53 170x133 0.1 3000 1.5 - 1PC 1 EK-3000i 06142841 399.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Bag packing of small products
5
From Japan
On 2017-05-16 15:42:22
The response is also good with accuracy, every day is used. Total 5
This review is about item#6142841.
Identify the moisture content of raw materials
5
From Japan
On 2016-11-09 06:23:58
The purchase is the second one. Because the first one was broken.
This review is about item#06142823.
Experiment
4
From Japan
On 2016-08-31 16:27:17
It is even more pleasant as price goes down a little if it can be done just fine
This review is about item#06142805.
analysis
5
From Japan
On 2016-06-07 14:57:25
I am satisfied.
This review is about item#06142805.
Weighing of production parts
5
From Japan
On 2014-08-27 13:24:47
Repeat purchase, we are satisfied with the performance. I plan to purchase it next time.
This review is about item#06142832.

Related Products