Buy more than* S$200* and get FREE SHIPPING

Counting Scale

4.00 (1)
...see all>
Product Options
ADD TO CART
Maximum Count Value (Piece) Number of Sample Minimum Display (g) Maximum Count Weighing (kg) 2014 TRUSCO Published Page Weight (kg) 2015 Trusco Published Pages TRUSCO Part Number Communication Function Accessories Measurement Plate Dimensions (Width x Depth) (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Count Value (Piece) Number of Sample Minimum Display (g) Maximum Count Weighing (kg) 2014 TRUSCO Published Page Weight (kg) 2015 Trusco Published Pages TRUSCO Part Number Communication Function Accessories Measurement Plate Dimensions (Width x Depth) (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 (5, 25, 50, 100, or optional setting) 0.2 4000000 2 - About 8.1 - 292-3513 RS-232C standard equipment (1ch) Instruction manual, AC adapter 165x165 330x462x106 1pc(s) 1 FC-2000Si 89982426 1,369.99 SGD
Shipped after 2018-03-01
- 10 (5, 25, 50, 100, or optional setting) 0.2 9999999 5 - About 8.1 - 292-3521 RS-232C standard equipment (1ch) Instruction manual, AC adapter 165x165 330x462x106 1pc(s) 1 FC-5000Si 89982435 1,619.99 SGD
Shipped after 2018-03-01
- 10 (5, 25, 50, 100, or optional setting) 0.02 9999999 0.5 - About 7.6 - 292-3505 RS-232C standard equipment (1ch) Instruction manual, AC adapter 128x128 330x462x106 1pc(s) 1 FC-500Si 89982444 1,619.99 SGD
Shipped after 2018-03-01
1000000 10 (5,25,50,100 or any setting,) 2 - 20 1-1110 About 6.7 1 1192 239-7528 RS over 232C standard equipment (1ch) Instruction manual, AC adapter 300x280 330x462x117 1PC 1 FC-20Ki 06142762 1,059.99 SGD
Shipped after 2018-03-01
1000000, 1000000 10 (5, 25, 50, 100, or optional setting) 1, 1 - 10, 10 - About 6.7 1 1192, 1 1192 239-7510, 239-7510 RS-232C standard equipment (1ch) Instruction manual, AC adapter 300x280, 300x280 330x462x117, 330x462x117 1pc(s) 1 -- 06142753 1,059.99 SGD
Shipped after 2018-03-01
1000000, 1000000 10 (5, 25, 50, 100, or optional setting) 0.5, 0.5 - 5, 5 - About 6.7 1 1192, 1 1192 239-7501, 239-7501 RS-232C standard equipment (1ch) Instruction manual, AC adapter 300x280, 300x280 330x462x117, 330x462x117 1pc(s) 1 -- 06142744 1,059.99 SGD
Shipped after 2018-02-26
1000000, 1000000 10 (5, 25, 50, 100, or optional setting) 5, 5 - 50, 50 - About 7.5 1 1192, 1 1192 239-7544, 239-7544 RS-232C standard equipment (1ch) Instruction manual, AC adapter 300x280, 300x280 330x462x117, 330x462x117 1pc(s) 1 -- 06142771 1,309.99 SGD
Shipped after 2018-03-01
1000000 - 0.05 - 0.5 - - - 239-7471 - - 205x152 330x462x107 1pc(s) 1 FC-500i 36935455 1,189.99 SGD
Shipped after 2018-03-01
1000000 - 0.1 - 1 - - - 239-7480 - - 205x152 330x462x107 1pc(s) 1 FC-1000i 36935464 1,189.99 SGD
Shipped after 2018-03-01
1000000 10 (5, 25, 50, 100, or optional setting) 0.2 - 2 - About 6.5 - 239-7498 RS-232C standard equipment (1ch) Instruction manual, AC adapter 300x280 330x462x117 1pc(s) 1 FC-2000i 36935473 1,189.99 SGD
Shipped after 2018-02-26
1000000 - 5 - 30 - - - 239-7536 - - 300x280 330x462x117 1pc(s) 1 FC-30Ki 36935482 1,309.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Count of fine parts
4
From Japan
On 2017-04-20 17:24:56
Key prohibition function is convenient. Since other functions are unnecessary, if there is something of the same precision and inexpensiveness, it seems to be more popular.
This review is about item#36935455.

Related Products