Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Measure

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
AS ONE Part Number
6-8128-03
Minimum Display Quantity (ct)
0.05
Battery life (hours)
FRP, artificial marble, a plastic, vinyl chloride, wood, etc.Manganese / about 70, alkali / about 140FRP, artificial marble, a plastic, vinyl chloride, wood, etc.
Capacity (ct)
500
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
140x150x55
Weighing Plate Dimension (mm)
phi 70
Display
LCD 8mm character height
Minimum Display (g)
0.01
Weighing (g)
100
Power
Manganese or six AA alkaline batteries (not included), AC adapter (optional AX-TB196 ?)
Operating Temperature Range (deg C)
-5-35 (below 85%RH)
Weight (g)
About 460(battery not included)
TRUSCO Part Number
209-9675
Compatible
AX-TB196: AC/DC adaptor (sold separely)
Accessories
FRP, artificial marble, a plastic, vinyl chloride, wood, etc.An operation manual, a caseFRP, artificial marble, a plastic, vinyl chloride, wood, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HL-100 05619616 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weighing of vegetable seeds.
5
From Japan
On 2010-02-10 22:07:23
Good.
This review is about item#05619616.

Related Products

A&D

A&D