Buy more than* S$200* and get FREE SHIPPING

Card Rack

4.75 (4)
Depth (mm)
32
Color
White
...see all>
Product Options
ADD TO CART
Weight (g) Height (mm) Width (mm) Material Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Height (mm) Width (mm) Material Storage Number of Sheets Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 683 101 Resin 20 sheets 1PC 1 20S 06599932 57.99 SGD
In stock
300 491 101 Made of resin 12 sheets 1PC 1 12S-W 06599923 41.99 SGD
In stock
990 806 206 Made of resin 50 sheets 1PC 1 50S-W 06599941 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Time card arrangement
5
From Japan
On 2017-11-07 14:33:42
Easy to install, ideal for timecard organizing. How nice! !
This review is about item#6599941.
Shiitake cultivation
5
From Japan
On 2017-04-25 17:34:55
It fits neatly for just the number of people. Employees are also very satisfied.
This review is about item#6599932.
Time card holder
5
From Japan
On 2016-09-30 13:18:09
I replaced the card holder before I used it for 30 years because it rusted with iron. It is light and very good.
This review is about item#6599923.
Tidy of the time card at work
4
From Japan
On 2016-08-19 08:26:02
It can be used normally Because the former was fixed lightly at the window, it fell off with the wind and it cracked It will fix firmly next time
This review is about item#06599923.

Related Products