Buy more than* S$200* and get FREE SHIPPING

Time Record Electronic Time Clock

5.00 (1)
Correspond Ink Tanks / Cartridges
CE-319250 (INCLUDED)
Color (Body)
White
Functions
Without calculating function
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
190x104x224
Text Color
Single color (black)
Rated Power Consumption (W)
8
Humidity (%RH)
-10 to +90 (no condensation)
Allowable Temperature (degreeC)
-10 - 40
Power
AC100V (50/60Hz)
Power Consumption (W)
2 (during standby)
Weight (kg)
2.3
TRUSCO Part Number
002-1423
Compatible
Time card standard (A/B/C)
Specification
4-column/automatic card insertion type/dot printer/memory retention/perpetual calendar
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BX2000 00646116 373.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Time management
5
From Japan
On 2016-03-30 15:19:25
Setup is easy, I think that it very easy to use.
This review is about item#00646116.

Related Products