Buy more than* S$200* and get FREE SHIPPING

Time Record Electronic Time Clock

5.00 (2)
Color (Body)
White
Installation Method
Stationary type (can be hung on wall)
Power Source (AC100V)
+/-10% (50/60Hz)
Functions
Without calculating function
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
190x127x224
Text Color
2 colors (black/red)
Rated Power Consumption (W)
8
Humidity (%RH)
-10 to +90 (no condensation)
Allowable Temperature (degreeC)
-10 - 40
Power Consumption (W)
4 (during standby)
Weight (kg)
2.3
TRUSCO Part Number
002-1601
Specification
6-column/automatic card insertion type/dot printer/red-black double color printing/memory retention/perpetual calendar
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EX3000NC-W 00646685 509.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Time attendance record
5
From Japan
On 2018-01-25 08:58:37
The setting was easy to set according to the manual.
This review is about item#00646685.
Time-card stamping
5
From Japan
On 2014-11-25 14:02:32
Because it is a radio clock, it is very easy to use because it does not require time correction. It may be natural, but it used to be very convenient as we used old while repairing and correcting time. It is simple and easy to use.
This review is about item#00646685.

Related Products