Buy more than* S$200* and get FREE SHIPPING

Lighting Magnifying Glass, Round Series Skk

Lens Case (mm)
230
Crossbar (mm)
140 (phi13)
Post (mm)
230 (phi16)
Table Dimensions (mm)
180x190(295)
Lens Diameter (phi mm)
130
Type
Table stand type
Weight (kg)
2.7
Overall Length (mm)
350
Description 2
Ideal for metalworking, measurement, test and inspection of electronic parts, soldering, industrial relations including food inspection, apparel related, jewelry processing.
...see all>
Product Options
ADD TO CART
Lens Magnification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lens Magnification TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 117-6765 1PC 1 SKK-B 01998333 -
Discontinued
[x]
4 165-3229 1PC 1 SKK-B 01998342 -
Discontinued
[x]
ADD TO CART

Related Products