Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Lighting Magnifying Glass, Round Series Skk

Lens Magnification
4
Lens Case (mm)
230
Arm Dimension (mm)
1000
Table Dimensions (mm)
230
Lens Diameter (phi mm)
130
Type
Free arm type
Weight (kg)
3.7
Description 2
Ideal for metalworking, measurement, test and inspection of electronic parts, soldering, industrial relations including food inspection, apparel related, jewelry processing.
TRUSCO Part Number
165-3253
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SKK-F 01998367 -
Discontinued
[x]
ADD TO CART

Related Products