Buy more than* S$200* and get FREE SHIPPING

Gear Head

4.67 (3)
Application
Induction motor: for K Series, World K Series
...see all>
Product Options
ADD TO CART
Weight (kg) Reduction Ratio Shaft Shape Motor mounting angle dimensions (mm) Dimension L1 (mm) Shaft Type Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Reduction Ratio Shaft Shape Motor mounting angle dimensions (mm) Dimension L1 (mm) Shaft Type Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - -   1PC 1 2GN7.5K 00511043 64.99 SGD
In stock
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2GN5K 00510982 64.99 SGD
In stock
0.4 25 GN 60 40 Helical gear cutting Ball bearing type GN type helical gear cutting   1PC 1 2GN25K 00510867 69.99 SGD
In stock
0.4 9 GN 60 30 Helical gear cutting Ball bearing type GN type helical gear cutting   1PC 1 2GN9K 00511104 64.99 SGD
In stock
0.4 3 GN 60 30 Helical gear cutting Ball bearing type GN type helical gear cutting   1PC 1 2GN3K 00510946 64.99 SGD
In stock
- - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2GN15K 00510806 64.99 SGD
Shipped after 2018-05-02
0.4 60 GN 60 40 Helical gear cutting Ball Bearing Type GN type helical gear cutting   1PC 1 2GN60K 00511007 81.99 SGD
Shipped after 2018-04-27
0.4 18 GN 60 30 Helical gear cutting Ball Bearing Type GN type helical gear cutting   1PC 1 2GN18K 00510842 64.99 SGD
In stock
0.4 6 GN 60 30 Helical gear cutting Ball Bearing Type GN type helical gear cutting   1PC 1 2GN6K 00511025 65.99 SGD
Shipped after 2018-04-27
0.4 90 GN 60 40 Helical gear cutting Ball Bearing Type GN type helical gear cutting   1PC 1 2GN90K 00511086 79.99 SGD
In stock
0.4 120 GN 60 40 Helical gear cutting Ball Bearing Type GN type helical gear cutting   1PC 1 2GN120K 00510763 79.99 SGD
Shipped after 2018-04-27
0.4 30 GN 60 40 Helical gear cutting Ball Bearing Type GN type helical gear cutting   1PC 1 2GN30K 00510903 69.99 SGD
In stock
0.4 50 GN 60 40 Helical gear cutting Ball Bearing Type GN type helical gear cutting   1PC 1 2GN50K 00510964 79.99 SGD
In stock
0.4 180 GN 60 40 Helical gear cutting Ball Bearing Type GNtypehelicalgearcutting   1PC 1 2GN180K 00510824 79.99 SGD
In stock
0.4 150 GN 60 40 Helical gear cutting Ball Bearing Type GNtypehelicalgearcutting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2GN150K 00510781 79.99 SGD
In stock
0.4 100 GN 60 40 Helical gear cutting Ball Bearing Type GNtypehelicalgearcutting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2GN100K 00510711 79.99 SGD
In stock
0.4 3.6 GN 60 30 Helical gear cutting Ball Bearing Type GN type helical gear cutting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2GN3.6K 00510885 64.99 SGD
Shipped after 2018-04-26
0.4 12.5 GN 60 30 Helical gear cutting Ball Bearing Type GN type helical gear cutting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2GN12.5K 00510745 64.99 SGD
In stock
0.4 36 GN 60 40 Helical gear cutting Ball Bearing Type GN type helical gear cutting   1PC 1 2GN36K 00510921 69.99 SGD
In stock
0.4 75 GN 60 40 Helical gear cutting Ball Bearing Type GN type helical gear cutting *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2GN75K 00511061 79.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a machine part
4
From Japan
On 2017-05-08 15:15:36
There are many kinds of gear heads of oriental motors, but they are doing work on unit price. However, abnormal noise comes from the internal gear mechanism due to aged deterioration. When lubricating, many abnormal sounds were eliminated but I think that it would be better if there is grease of recommendation etc ..
This review is about item#510946.
Motor installation
5
From Japan
On 2015-12-25 17:28:34
Used to create moving targets
This review is about item#00510806.
As exhibit parts mechanical parts
5
From Japan
On 2014-05-05 13:05:45
I always use it. I was saved because delivery was fast.
This review is about item#00510806.

Related Products