Buy more than* S$200* and get FREE SHIPPING

Induction Motors

Gear Head Mounting Angle Dimensions (mm)
60
Shaft Shape
GN
Cycle(Hz)
50/60
Number of Poles
4-pole
...see all>
Product Options
ADD TO CART
Rated Torque ([gfcm mN / m]) Voltage (V) Starting Torque (mN・m[gfcm]) Current (A) Output (W) Insulation Class Weight (kg) Ambient Humidity Specification Operating Ambient Temperature (deg C) Rated Speed (min-1r.p.m) Condenser Capacity (microF) Wiring System Shaft Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Torque ([gfcm mN / m]) Voltage (V) Starting Torque (mN・m[gfcm]) Current (A) Output (W) Insulation Class Weight (kg) Ambient Humidity Specification Operating Ambient Temperature (deg C) Rated Speed (min-1r.p.m) Condenser Capacity (microF) Wiring System Shaft Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50Hz:45 45060Hz:40 400 Single-phase 200 50Hz:45 45060Hz:40 400 0.15 6 Class E (120 deg C) 0.7 The (non-condensing) 85% or less Lead wire -10 to +50(No freezing) 50Hz:120060Hz:1500 0.7 Lead wire GN helical gear cutting 1PC 1 2IK6GN-C 00507665 77.21 SGD
In stock
50Hz:40 40060Hz:33 330 Single-phase 100 50Hz:40 40060Hz33 330 0.25 5 Class E (120 deg C) 0.75 The (non-condensing) 85% or less Small terminal box -10 to +50(No freezing) 50Hz:120060Hz:1500 3.0 Small terminal box GN helical gear cutting 1PC 1 2IK5GN-AT 00507595 82.88 SGD
Shipped after 2017-12-25
50Hz:40 40060Hz:33 330 Single-phase 200 50Hz:40 40060Hz:33 330 0.15 5 Class E (120 deg C) 0.75 The (non-condensing) 85% or less Small terminal box -10 to +50(No freezing) 50Hz:120060Hz:1500 0.7 Small terminal box GN helical gear cutting 1PC 1 2IK5GN-CT 00507604 86.03 SGD
Shipped after 2017-12-22
50Hz:50 50060Hz:40 400 Single-phase 100 50Hz:45 45060Hz:40 400 0.25 6 ClassE(120degC) 0.7 The(non-condensing)85%orless Lead wire The(non-freezing)-10to+50 50Hz:120060Hz:1450 2.5 Lead wire GNhelicalgearcutting 1PC 1 2IK6GN-A 00507647 74.69 SGD
In stock
ADD TO CART

Related Products