Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Reversible Motor

Gear Head Mounting Angle Dimensions (mm)
60
Motor mounting angle dimensions (mm)
60
Rated Time (minutes)
30
Cycle(Hz)
50/60
Number of Poles
4
Output (W)
6
Accessories
Capacitor
...see all>
Product Options
ADD TO CART
Insulation Class Ambient Humidity Shaft Shape Operating Ambient Temperature (deg C) Rated Speed (min-1r.p.m) Caution Wiring System Condenser Capacity (microF) Rated Torque ([gfcm mN / m]) Voltage (V) Starting Torque (mN・m[gfcm]) Current (A) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Class Ambient Humidity Shaft Shape Operating Ambient Temperature (deg C) Rated Speed (min-1r.p.m) Caution Wiring System Condenser Capacity (microF) Rated Torque ([gfcm mN / m]) Voltage (V) Starting Torque (mN・m[gfcm]) Current (A) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Class B (130 deg C) The (non-condensing) 85% or less GN pinion type -10 to +50(No freezing) 1200/1500(50/60Hz) No simple brake built in Lead wire 0.8 50/40(50/60Hz) Single-phase 200 50/40(50/60Hz) 0.2 1.0   1PC 1 2RK6GN-CM 00508916 169.99 SGD
Shipped after 2018-05-09
Class E (120 deg C) The (non-condensing) 85% or less GN pinion type -10 to +50(No freezing) 1200/1500 - Small terminal box 0.8 50 500/40 400 Single-phase 200 50 500/45 450 0.15 0.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2RK6GN-CT 00508925 85.99 SGD
Shipped after 2018-05-15
Class E (120 deg C) The (non-condensing) 85% or less GN pinion type -10 to +50(No freezing) 1200/1500 - Small terminal box 3.5 50 500/40 400 Single-phase 100 50 500/45 450 0.25 0.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2RK6GN-AT 00508882 84.99 SGD
Shipped after 2018-05-15
Class B (130 deg C) The (non-condensing) 85% or less GN pinion type -10 to +50(No freezing) 1200/1450(50/60Hz) No simple brake built in Lead wire 3.5 50/40(50/60Hz) Single-phase 100 50/40(50/60Hz) 0.3 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2RK6GN-AM 00508864 169.99 SGD
Shipped after 2018-05-08
Class E (120 deg C) The (non-condensing) 85% or less GN pinion type -10 to +50(No freezing) 1200/1500 - Lead wire 0.8 50 500/40 400 Single-phase 200 50 500/45 450 0.15 0.7   1PC 1 2RK6GN-C 00508907 83.99 SGD
Shipped after 2018-05-09
Type E (120 deg C) Less than 85% (No condensation) GN gear-cutting type -10 to+50 (No freezing) 1200/1500 - Lead wire 3.5 50.500 / 40.400 Single phase 100 50.500 / 45.450 0.25 0.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2RK6GN-A 00508855 72.99 SGD
Shipped after 2018-05-09
ADD TO CART

Related Products