Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gear Head

Shaft Shape
GN
Motor mounting angle dimensions (mm)
70
Shaft
Helical gear cutting
Type
Ball Bearing Type
Weight (kg)
0.55
Application
Induction motor: for K Series, World K Series
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Type Reduction Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Type Reduction Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 GN type helical gear cutting 3.6   1PC 1 3GN3.6K 00511707 70.99 SGD
Shipped after 2018-06-28
42 GN type helical gear cutting 36   1PC 1 3GN36K 00511743 78.99 SGD
Shipped after 2018-06-28
42 GN type helical gear cutting 150   1PC 1 3GN150K 00511603 85.99 SGD
Shipped after 2018-06-28
32 GN type helical gear cutting 15   1PC 1 3GN15K 00511621 70.99 SGD
In stock
42 GN type helical gear cutting 25   1PC 1 3GN25K 00511682 80.99 SGD
Shipped after 2018-06-28
32 GN type helical gear cutting 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3GN5K 00511804 70.99 SGD
Shipped after 2018-06-28
42 GN type helical gear cutting 60   1PC 1 3GN60K 00511822 86.99 SGD
Shipped after 2018-06-28
42 GN type helical gear cutting 100   1PC 1 3GN100K 00511533 91.99 SGD
Shipped after 2018-06-28
32 GN type helical gear cutting 6   1PC 1 3GN6K 00511847 72.99 SGD
Shipped after 2018-06-28
42 GN type helical gear cutting 90   1PC 1 3GN90K 00511901 91.99 SGD
Shipped after 2018-06-28
32 GN type helical gear cutting 12.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3GN12.5K 00511567 70.99 SGD
Shipped after 2018-06-27
42 GN type helical gear cutting 120   1PC 1 3GN120K 00511585 91.99 SGD
Shipped after 2018-06-28
42 GN type helical gear cutting 50   1PC 1 3GN50K 00511786 85.99 SGD
In stock
42 GN type helical gear cutting 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3GN75K 00511883 85.99 SGD
Shipped after 2018-06-28
32 GN type helical gear cutting 7.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3GN7.5K 00511865 70.99 SGD
Shipped after 2018-06-28
32 GN type helical gear cutting 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3GN3K 00511761 70.99 SGD
Shipped after 2018-06-28
32 GN type helical gear cutting 9   1PC 1 3GN9K 00511926 70.99 SGD
In stock
32 GN type helical gear cutting 18   1PC 1 3GN18K 00511664 70.99 SGD
In stock
42 GN type helical gear cutting 30   1PC 1 3GN30K 00511725 78.99 SGD
In stock
42 GNtypehelicalgearcutting 180   1PC 1 3GN180K 00511646 85.99 SGD
In stock
ADD TO CART

Related Products