Buy more than* S$200* and get FREE SHIPPING

Induction motor

4.00 (1)
Gear Head Mounting Angle Dimensions (mm)
Shaft Shape
Shaft
Cycle(Hz)
Output (W)
Weight (kg)
...see all>
Product Options
ADD TO CART
Insulation Class Ambient Humidity Operating Ambient Temperature (deg C) Rated Speed (min-1r.p.m) Condenser Capacity (microF) Wiring System Voltage (V) Rated Torque ([gfcm mN / m]) Current (A) Starting Torque (mN・m[gfcm]) Number of Poles Item.# Sales Price Availability Qty.
Insulation Class Ambient Humidity Operating Ambient Temperature (deg C) Rated Speed (min-1r.p.m) Condenser Capacity (microF) Wiring System Voltage (V) Rated Torque ([gfcm mN / m]) Current (A) Starting Torque (mN・m[gfcm]) Number of Poles Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Crusher BRICH motor
4
From Japan
On 2017-04-10 13:13:59
It seems that inventory is necessary for continuous operation. We actually order the same goods in stock at a later date.
This review is about item#507787.

Related Products