Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Reversible Motor

Wiring System
Lead wire
Gear Head Mounting Angle Dimensions (mm)
70
Motor mounting angle dimensions (mm)
70
Rated Time (minutes)
30
Cycle(Hz)
50/60
Number of Poles
4
Output (W)
15
Accessories
Capacitor
...see all>
Product Options
ADD TO CART
Starting Torque (mN・m[gfcm]) Current (A) Weight (kg) Insulation Class Ambient Humidity Shaft Shape Operating Ambient Temperature (deg C) Rated Speed (min-1r.p.m) Caution Condenser Capacity (microF) Rated Torque ([gfcm mN / m]) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Starting Torque (mN・m[gfcm]) Current (A) Weight (kg) Insulation Class Ambient Humidity Shaft Shape Operating Ambient Temperature (deg C) Rated Speed (min-1r.p.m) Caution Condenser Capacity (microF) Rated Torque ([gfcm mN / m]) Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 900/80 800 0.25 1.1 Class E (120 deg C) The (non-condensing) 85% or less GN pinion type -10 to +50(No freezing) 1200/1500 - 1.5 120 1200/100 1000 Single-phase 200 1PC 1 3RK15GN-C 00509074 91.99 SGD
Shipped after 2018-05-10
90 0.23/0.24(50/60Hz) 1.0 Class B (130 deg C) The (non-condensing) 85% or less GN pinion type -10 to +50(No freezing) 1250/1550(50/60Hz) No simple brake built in 1.5 117/95(50/60Hz) Single-phase 200 1PC 1 3RK15GN-CM 00509083 199.99 SGD
Shipped after 2018-05-10
90/80(50/60Hz) 0.5 1.0 Class B (130 deg C) The (non-condensing) 85% or less GN pinion type -10 to +50(No freezing) 1200/1500(50/60Hz) No simple brake built in 6.0 125/100(50/60Hz) Single-phase 100 1PC 1 3RK15GN-AM 00509047 199.99 SGD
Shipped after 2018-05-10
90.900 / 80.800 0.42/0.45 1.1 Type E (120 deg C) Less than 85% (No condensation) GN gear-cutting type -10 to+50 (No freezing) 1200/1500 - 6 125.1250 / 100.1000 Single phase 100 1PC 1 3RK15GN-A 00509031 85.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products