Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Induction motor

5.00 (5)
Gear Head Mounting Angle Dimensions (mm)
80
Shaft
GN helical gear cutting
Cycle(Hz)
50/60
Output (W)
25
...see all>
Product Options
ADD TO CART
Power Supply Voltage (V) Compatible Condenser Capacity (microF) Voltage (V) Current (A) Number of Poles Insulation Class Type Ambient Humidity Weight (kg) Shaft Shape Specification Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Supply Voltage (V) Compatible Condenser Capacity (microF) Voltage (V) Current (A) Number of Poles Insulation Class Type Ambient Humidity Weight (kg) Shaft Shape Specification Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1.5 Single-phase 200 0.30 4-pole Class E (120 deg C) Small terminal box The (non-condensing) 85% or less 1.6 GN Small terminal box -10 to +50(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4IK25GN-CT 00507963 109.99 SGD
Shipped after 2018-07-05
- - 1.5 Single-phase 200 0.30 4-pole Class E (120 deg C) Lead wire The (non-condensing) 85% or less 1.5 GN - -10 to +50(No freezing)   1PC 1 4IK25GN-C 00507954 90.99 SGD
In stock
- - 6 Single-phase 100 50Hz:0.6560Hz:0.60 4-pole Class E (120 deg C) Small terminal box The (non-condensing) 85% or less 1.6 GN Small terminal box -10 to +50(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4IK25GN-AT 00507936 109.99 SGD
Shipped after 2018-07-02
Three-phase 200V Gearhead / 4GN - Three-phase 200 - 4-pole - Lead, electromagnetic brake (M) - - GN gear cutting - -   1PC 1 4IK25GN-SM 00507981 229.99 SGD
In stock
- - 6 Single phase 100 50Hz: 0.65 60Hz: 0.60 4-pole Type E (120 deg C) Lead wire Less than 85% (No condensation) 1.5 GN Lead wire -10 to+50 (No freezing)   1PC 1 4IK25GN-A 00507927 90.99 SGD
Shipped after 2018-07-02
- - - Three phase 200 0.25 Quadrupoles Type E (120 deg C) Lead wire Less than 85% (No condensation) 1.5 GN - -10 to+50 (No freezing)   1PC 1 4IK25GN-S 00507972 89.99 SGD
In stock
- - - Three-phase 200 0.25 4-pole Type E (120 deg C) With large terminal box Less than 85% (No condensation) 2 GN Large terminal box (seal connector) -10 to+50 (No freezing)   1PC 1 4IK25GN-ST2 00508006 119.99 SGD
In stock
- - - Three-phase 200 0.25 4-pole Type E (120 deg C) With small terminal box Less than 85% (No condensation) 1.6 GN Small terminal box -10 to+50 (No freezing)   1PC 1 4IK25GN-ST 00507997 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I am making an electric stone mill.
5
From Japan
On 2017-03-16 12:28:58
The motor surface temperature is also kept low against constant load. I think that it is a top class. Although it is adopting with confidence, the price is a bit high.
This review is about item#507927.
Transport of books
5
From Japan
On 2017-03-13 20:07:41
There was no stock at the machine maker, it was saved by being in Monotaro. It is inexpensive and works without problems.
This review is about item#507972.
Maintenance of automatic processing machine
5
From Japan
On 2016-08-30 22:02:25
Because the target machine is old, the original parts are a waste version, although the same goods were confirmed in the maker catalog, when the ordering method was troublesome searching with a monotalou, it was found and purchased with a gearbox and it was purchased, because it arrived in one day, the next day I was pleased with the completion of repair Of course quality is the original manufacturer product so there is no problem with reassurance.
This review is about item#507954.
for test
5
From Japan
On 2014-06-14 13:49:11
Especially it can be used without problems.
This review is about item#00507972.
Stirrer
5
From Japan
On 2013-03-18 11:35:43
It is used as an agitator with a gearhead. I am updating it several times but I am satisfied with short delivery time and variety of models.
This review is about item#00508006.

Related Products