Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Condenser Capacity (microF) Insulation Class Voltage (V) Ambient Humidity Current (A) Gear Head Mounting Angle Dimensions (mm) Cycle(Hz) Shaft Shape Number of Poles Motor mounting angle dimensions (mm) Output (W) Operating Ambient Temperature (deg C) Weight (kg) Rated Time (minutes) Caution Wiring System Accessories Rated Torque ([gfcm mN / m]) Rated Speed (min-1r.p.m) Starting Torque (mN・m[gfcm]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Condenser Capacity (microF) Insulation Class Voltage (V) Ambient Humidity Current (A) Gear Head Mounting Angle Dimensions (mm) Cycle(Hz) Shaft Shape Number of Poles Motor mounting angle dimensions (mm) Output (W) Operating Ambient Temperature (deg C) Weight (kg) Rated Time (minutes) Caution Wiring System Accessories Rated Torque ([gfcm mN / m]) Rated Speed (min-1r.p.m) Starting Torque (mN・m[gfcm]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - -   1PC 1 4RK25GN-A 00509223 90.99 SGD
In stock
2.5 Class B (130 deg C) Single-phase 200 The (non-condensing) 85% or less 0.4 80 50/60 GN pinion type 4 80 25 -10 to +50(No freezing) 2.0 30 No simple brake built in Lead wire Capacitor 200/170(50/60Hz) 1250/1500(50/60Hz) 160/150(50/60Hz)   1PC 1 4RK25GN-CM 00509284 219.99 SGD
Shipped after 2018-05-07
2.5 Class E (120 deg C) Single-phase 200 The (non-condensing) 85% or less 0.35 80 50/60 GN pinion type 4 80 25 -10 to +50(No freezing) 1.5 30 - Lead wire Capacitor 200 2000/160 1600 1250/1550 160 1600/140 1400   1PC 1 4RK25GN-C 00509275 98.99 SGD
In stock
2.5 Class E (120 deg C) Single-phase 200 The (non-condensing) 85% or less 0.35 80 50/60 GN pinion type 4 80 25 -10 to +50(No freezing) 1.6 30 - Small terminal box Capacitor 200 2000/160 1600 1250/1550 160 1600/140 1400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4RK25GN-CT 00509293 109.99 SGD
Shipped after 2018-05-10
10 Class B (130 deg C) Single-phase 100 The (non-condensing) 85% or less 0.8 80 50/60 GN pinion type 4 80 25 -10 to +50(No freezing) 2.0 30 No simple brake built in Lead wire Capacitor 200/170(50/60Hz) 1250/1500(50/60Hz) 160/150(50/60Hz)   1PC 1 4RK25GN-AM 00509232 219.99 SGD
Shipped after 2018-05-02
10 Class E (120 deg C) Single-phase 100 The (non-condensing) 85% or less 0.70/0.75 80 50/60 GN pinion type 4 80 25 -10 to +50(No freezing) 1.6 30 - Small terminal box Capacitor 200 2000/170 1700 1250/1500 160 1600/140 1400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4RK25GN-AT 00509257 109.99 SGD
Shipped after 2018-05-10
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a driving motor for Nippon raised gate
5
From Japan
On 2017-11-20 10:06:10
About 20 years in Nippon-ryu as driving throwing-up gate of old times Used as a substitute for Yokogawa's RM - H 8 A 30 PLM It works without problems
This review is about item#509223.

Related Products