Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (kg) Reduction Ratio Shaft Shape Motor mounting angle dimensions (mm) Dimension L1 (mm) Shaft Type Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Reduction Ratio Shaft Shape Motor mounting angle dimensions (mm) Dimension L1 (mm) Shaft Type Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 100 GN 90 60 Helical gear cutting Ball Bearing Type GN   1PC 1 5GN100K 00513581 109.99 SGD
In stock
1.5 180 GN 90 60 Helical gear cutting Ball Bearing Type GN   1PC 1 5GN180K 00513746 109.99 SGD
In stock
1.5 18 GN 90 42 Helical gear cutting Ball Bearing Type GN   1PC 1 5GN18K 00513773 86.99 SGD
In stock
1.5 3.6 GN 90 42 Helical gear cutting Ball Bearing Type GN *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5GN3.6K 00513834 86.99 SGD
Shipped after 2018-06-27
1.5 36 GN 90 60 Helical gear cutting Ball Bearing Type GN   1PC 1 5GN36K 00513895 97.99 SGD
In stock
1.5 60 GN 90 60 Helical gear cutting Ball Bearing Type GN *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5GN60K 00514017 109.99 SGD
Shipped after 2018-07-02
1.5 6 GN 90 42 Helical gear cutting Ball Bearing Type GN   1PC 1 5GN6K 00514044 91.99 SGD
Shipped after 2018-06-27
1.5 120 GN 90 60 Helical gear cutting Ball Bearing Type GN   1PC 1 5GN120K 00513651 109.99 SGD
Shipped after 2018-06-27
1.5 25 GN 90 60 Helical gear cutting Ball Bearing Type GN   1PC 1 5GN25K 00513807 94.99 SGD
In stock
1.5 150 GN 90 60 Helical gear cutting Ball Bearing Type GN   1PC 1 5GN150K 00513685 109.99 SGD
Shipped after 2018-06-27
1.5 90 GN 90 60 Helical gear cutting Ball Bearing Type GN   1PC 1 5GN90K 00514132 109.99 SGD
Shipped after 2018-06-27
1.5 50 GN 90 60 Helical gear cutting Ball bearing type GN   1PC 1 5GN50K 00513956 109.99 SGD
In stock
- - - - - - - -   1PC 1 5GN9K 00514166 86.99 SGD
In stock
- - - - - - - -   1PC 1 5GN30K 00513861 94.99 SGD
In stock
1.5 15 GN 90 42 Helical gear cutting Ball bearing type GN   1PC 1 5GN15K 00513712 86.99 SGD
In stock
1.5 5 GN 90 42 Helical gear cutting Ball bearing type GN   1PC 1 5GN5K 00513983 86.99 SGD
In stock
1.5 75 GN 90 60 Helical gear cutting Ball bearing type GN *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5GN75K 00514105 109.99 SGD
Shipped after 2018-06-27
1.5 12.5 GN 90 42 Helical gear cutting Ball Bearing Type GN   1PC 1 5GN12.5K 00513624 86.99 SGD
In stock
1.5 3 GN 90 42 Helical gear cutting Ball bearing type GN   1PC 1 5GN3K 00513922 86.99 SGD
In stock
1.5 7.5 GN 90 42 Helical gear cutting Ball bearing type GN   1PC 1 5GN7.5K 00514071 86.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair and speeding up of the sowing machine
5
From Japan
On 2017-03-02 16:51:59
I was looking for something that seemed to be the same standard by the same manufacturer
This review is about item#513956.
I used it for machine remodeling.
5
From Japan
On 2014-05-01 14:11:29
I used it for machine remodeling. Very good results were obtained.
This review is about item#00513922.

Related Products