Buy more than* S$200* and get FREE SHIPPING

Induction motor

4.67 (3)
Gear Head Mounting Angle Dimensions (mm)
90
Shaft Shape
GN
Shaft
Helical gear cutting
Cycle(Hz)
50/60
Output (W)
40
...see all>
Product Options
ADD TO CART
Fan Condenser Capacity (microF) Wiring System Voltage (V) Current (A) Number of Poles Type Insulation Class Weight (kg) Ambient Humidity Specification Operating Ambient Temperature (deg C) Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fan Condenser Capacity (microF) Wiring System Voltage (V) Current (A) Number of Poles Type Insulation Class Weight (kg) Ambient Humidity Specification Operating Ambient Temperature (deg C) Compatible Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - With small terminal box Three-phase 200 0.4 4-pole With small terminal box Type E (120 deg C) 2.6 Less than 85% (No condensation) Small terminal box -10 to+50 (No freezing) -   1PC 1 5IK40GN-ST 00508225 129.99 SGD
In stock
- 10 Lead wire Single phase 100 0.8 4-pole Lead wire Type E (120 deg C) 2.5 Less than 85% (No condensation) Lead wire -10 to+50 (No freezing) -   1PC 1 5IK40GN-A 00508155 109.99 SGD
In stock
- - Lead wire Three phase 200 0.4 Quadrupoles Lead wire Type E (120 deg C) 2.5 Less than 85% (No condensation) Lead wire -10 to+50 (No freezing) -   1PC 1 5IK40GN-S 00508207 119.99 SGD
In stock
- 10 Small terminal box Single-phase 100 0.80 4-pole Small terminal box Class E (120 deg C) 2.6 The (non-condensing) 85% or less Small terminal box -10 to +50(No freezing) -   1PC 1 5IK40GN-AT 00508164 159.99 SGD
Shipped after 2018-06-04
- 2.5 Small terminal box Single-phase 200 0.40 4-pole Small terminal box Class E (120 deg C) 2.6 The (non-condensing) 85% or less Small terminal box -10 to +50(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5IK40GN-CT 00508191 129.99 SGD
Shipped after 2018-06-08
- - Lead, electromagnetic brake (M) Three-phase 200 - 4-pole Lead, electromagnetic brake (M) - - - - - Gearhead / 5GN *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5IK40GN-SM 00508216 319.99 SGD
Shipped after 2018-06-08
- - Large terminal box Three-phase 200 0.40 4-pole Large terminal box Class E (120 deg C) 2.9 The (non-condensing) 85% or less Large terminal box (seal connector) -10 to +50(No freezing) -   1PC 1 5IK40GN-ST2 00508234 159.99 SGD
Shipped after 2018-06-04
- 2.5 Lead wire Single-phase 200 0.40 4-pole Lead wire Class E (120 deg C) 2.5 The (non-condensing) 85% or less - -10 to +50(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5IK40GN-C 00508182 119.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mechanical parts
4
From Japan
On 2017-06-16 17:37:15
For goods there is no problem We have purchased it many times by repeat Since the delivery date is 9 days, it will be appreciated a little more quickly
This review is about item#508216.
Component replacement
5
From Japan
On 2016-07-13 09:50:10
Although it takes some time to arrive, the product has repeatedly purchased many times without problems
This review is about item#00508216.
Woodworking machinery
5
From Japan
On 2015-06-08 14:47:47
Compact and quiet operation sound is the best!
This review is about item#00508207.

Related Products