Buy more than* S$200* and get FREE SHIPPING

Induction motor

5.00 (1)
Fan
With fan
Rated Torque ([gfcm mN / m])
450/380(50/60Hz)
Gear Head Mounting Angle Dimensions (mm)
90
Shaft Shape
GU
Motor mounting angle dimensions (mm)
90
Rated Speed (min-1r.p.m)
1300/1550(50/60Hz)
Cycle(Hz)
50/60
Number of Poles
4-pole
Output (W)
60
...see all>
Product Options
ADD TO CART
Condenser Capacity (microF) Voltage (V) Current (A) Wiring System Weight (kg) Starting Torque (mN・m[gfcm]) Compatible Accessories Insulation Class Ambient Humidity Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Condenser Capacity (microF) Voltage (V) Current (A) Wiring System Weight (kg) Starting Torque (mN・m[gfcm]) Compatible Accessories Insulation Class Ambient Humidity Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 Single-phase 100 1.4 Small terminal box 2.8 320/300(50/60Hz) (Gearhead) 5GU □ KB, 5GU □ K Capacitor Class E (120 deg C) The (non-condensing) 85% or less -10 to +50(No freezing)   1PC 1 5IK60GU-ATF 00508435 149.99 SGD
Shipped after 2018-01-29
- Three-phase 200 0.60 Small terminal box 2.8 600/500(50/60Hz) (Gearhead) 5GU □ KB, 5GU □ K - Class E (120 deg C) The (non-condensing) 85% or less -10 to +50(No freezing)   1PC 1 5IK60GU-STF 00508505 149.99 SGD
Shipped after 2018-01-29
15 Single-phase 100 1.4 Lead wire 2.7 320/300(50/60Hz) (Gearhead) 5GU □ KB, 5GU □ K Capacitor Class E (120 deg C) The (non-condensing) 85% or less -10 to +50(No freezing)   1PC 1 5IK60GU-AF 00508401 139.99 SGD
Shipped after 2018-01-22
- Three-phase 200 0.60 Large terminal box 3.1 600/500(50/60Hz) (Gearhead) 5GU □ KB, 5GU □ K - Class E (120 deg C) The (non-condensing) 85% or less -10 to +50(No freezing)   1PC 1 5IK60GU-ST2F 00508496 169.99 SGD
Shipped after 2018-01-29
4.0 Single-phase 200 0.70 Small terminal box 2.8 320/300(50/60Hz) (Gearhead) 5GU □ KB, 5GU □ K Capacitor Class E (120 deg C) The (non-condensing) 85% or less -10 to +50(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5IK60GU-CTF 00508462 149.99 SGD
Shipped after 2018-02-02
4.0 Single-phase 200 0.70 Lead wire 2.7 320/300(50/60Hz) (Gearhead) 5GU □ KB, 5GU □ K Capacitor Class E (120 deg C) The (non-condensing) 85% or less -10 to +50(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5IK60GU-CF 00508444 139.99 SGD
Shipped after 2018-02-02
- Three-phase 200 0.6 Lead wire 2.7 600/500(50/60Hz) (Gearhead) 5GU [] KB, 5GU [] K - Type E (120 deg C) Less than 85% (non-condensing) -10 to +50 (No freezing)   1PC 1 5IK60GU-SF 00508471 139.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for regular maintenance of machine maintenance
5
From Japan
On 2016-08-06 16:49:18
It is the same thing as the current thing, it will be very difficult to maintain. Thank you very much.
This review is about item#00508401.

Related Products