Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Shaft Shape Number of Poles Motor mounting angle dimensions (mm) Output (W) Operating Ambient Temperature (deg C) Weight (kg) Rated Time (minutes) Accessories Wiring System Caution Rated Torque ([gfcm mN / m]) Rated Speed (min-1r.p.m) Starting Torque (mN・m[gfcm]) Condenser Capacity (microF) Insulation Class Voltage (V) Ambient Humidity Current (A) Gear Head Mounting Angle Dimensions (mm) Cycle(Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Shape Number of Poles Motor mounting angle dimensions (mm) Output (W) Operating Ambient Temperature (deg C) Weight (kg) Rated Time (minutes) Accessories Wiring System Caution Rated Torque ([gfcm mN / m]) Rated Speed (min-1r.p.m) Starting Torque (mN・m[gfcm]) Condenser Capacity (microF) Insulation Class Voltage (V) Ambient Humidity Current (A) Gear Head Mounting Angle Dimensions (mm) Cycle(Hz) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GN gear-cutting type 4 90 40 -10 to +50 (No freezing) 2.8 30 Capacitor Lead wire No simple brake built in 300/260(50/60Hz) 1300/1550(50/60Hz) 270/260(50/60Hz) 3.5 Type B (130 deg C) Single phase 200 Less than 85% (non-condensing) 0.5 90 50/60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5RK40GN-CM 00509467 279.99 SGD
Shipped after 2018-07-02
- - - - - - - - - No simple brake built in - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5RK40GN-AM 00509415 279.99 SGD
Shipped after 2018-07-03
GN gear-cutting type 4 90 40 -10 to+50 (No freezing) 2.5 30 Capacitor Lead wire - 300.3000 / 260.2600 1300/1550 300.3000 / 260.2600 15 Type E (120 deg C) Single phase 100 Less than 85% (No condensation) 1 90 50/60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5RK40GN-A 00509503 129.99 SGD
Shipped after 2018-07-05
GN pinion type 4 90 40 -10 to +50(No freezing) 2.6 30 Capacitor Small terminal box - 300 3000/260 2600 1300/1550 300 3000/260 2600 15 Class E (120 deg C) Single-phase 100 The (non-condensing) 85% or less 1.0 90 50/60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5RK40GN-AT 00509433 149.99 SGD
Shipped after 2018-07-06
GN pinion type 4 90 40 -10 to +50(No freezing) 2.5 30 Capacitor Lead wire - 300 3000/260 2600 1300/1550 270 2700/260 2600 3.5 Class E (120 deg C) Single-phase 200 The (non-condensing) 85% or less 0.5 90 50/60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5RK40GN-C 00509451 129.99 SGD
Shipped after 2018-07-02
GN pinion type 4 90 40 -10 to +50(No freezing) 2.6 30 Capacitor Small terminal box - 300 3000/260 2600 1300/1550 270 2700/260 2600 3.5 Class E (120 deg C) Single-phase 200 The (non-condensing) 85% or less 0.5 90 50/60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5RK40GN-CT 00509476 139.99 SGD
Shipped after 2018-07-06
ADD TO CART

Related Products