Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Belt Cargo Fastening Machine

5.00 (1)
Breaking Strength (kgf)
2500
Working Load (kg)
500
Belt Length (m)
1(fixation).5 (rolling up)
Belt Width (mm)
50
Type
A series
Description 2
Pursuit of low price! Imported goods!
...see all>
Product Options
ADD TO CART
Terminal Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
J hook 1PC 1 AWR-600J 03363884 79.99 SGD
In stock
Aperture sewing 1PC 1 AWR-600L 03363875 77.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dump load tightening
5
From Japan
On 2017-05-13 10:45:08
Although I bought while purchasing a similar product before while using a little doubt because I could not use it at all, it can be quite usable. I am saying that the employees I use are also good. I think that it is a good product because it has never been durable to tighten the load.
This review is about item#3363875.

Related Products