Buy more than* S$200* and get FREE SHIPPING

Heavy Duty Lashing Belt

5.00 (1)
Purpose
Truck cargo fastening
Fixed Side Belt Length (m)
1
Belt Width (mm)
35
Thickness (mm)
2.0
Material
Polyester
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Breaking Strength (kgf) Winding Side Belt (m) Terminal Specification Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Breaking Strength (kgf) Winding Side Belt (m) Terminal Specification Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2000 3 Forged One Piece - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LBR300/DOH10-30DOH 03363841 89.99 SGD
Shipped after 2018-04-27
- 2000 4 Aperture sewing LBR300 (for light trucks) series   1PC 1 LBR300/L10-40L 03363814 88.99 SGD
Shipped after 2018-04-23
370-5536 2000 4 Cross hook LBR300 (for light trucks) series   1PC 1 LBR300/CF10-40CF 03363823 83.99 SGD
Shipped after 2018-04-23
- 1500 3 One piece LBR300 (for light trucks) series   1PC 1 LBR300/OP10-30OP 03363832 82.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Propane gas delivery prevention fall prevention
5
From Japan
On 2014-12-20 14:59:09
Very good.
This review is about item#03363814.

Related Products