Buy more than* S$200* and get FREE SHIPPING

Heavy Duty Lashing Belt

5.00 (1)
Fixed Side Belt Length (m)
1
Material (belt)
Polyester
Belt Width (mm)
50
Thickness (mm)
2.0
Type
LBR603 (FOR MEDIUM AND HEAVY TRUCKS) SERIES
...see all>
Product Options
ADD TO CART
Breaking Strength (kgf) Winding Side Belt (m) Terminal Specification Belt Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Breaking Strength (kgf) Winding Side Belt (m) Terminal Specification Belt Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000 5 Aperture sewing 1(fixation), 5 (rolling up) 1PC 1 LBR603/L10-50L 03363771 109.99 SGD
In stock
3000 5 Cross hook 1(fixation), 5 (rolling up) 1PC 1 LBR603/CF10-50CF 03363787 119.99 SGD
In stock
1500 3 One piece 1(fixation), 3 (rolling up) 1PC 1 LBR603/OP10-30OP 03363796 119.99 SGD
In stock
3000 6 Aperture sewing 1(fixation), 5 (rolling up) 1PC 1 LBR603/L10-60L 06881156 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixed at the time of transportation of tempered glass inside the company
5
From Japan
On 2014-06-23 07:47:28
I purchased it last time and it was easy to use and durable, so it was popular with the driver so I repeated it.
This review is about item#06881156.

Related Products