Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension H (mm) Weight (g) TRUSCO Part Number Specification Dimension W (mm) 2014 TRUSCO Published Page Dimensions A x Al (mm) Wedges Name Allowable Temperature (degreeC) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Weight (g) TRUSCO Part Number Specification Dimension W (mm) 2014 TRUSCO Published Page Dimensions A x Al (mm) Wedges Name Allowable Temperature (degreeC) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
95 300 123-3912 Head hardness JIS K7215-HDD 60degree phi33 - 13x16 Small #3/4 4 - 80 300 1PC 1 OF-03 02203966 31.99 SGD
Shipped after 2018-01-22
80 200 123-3904 Head hardness JIS K7215-HDD 60degree phi 23 - 13x16 Small #1/2 4 - 80 300 1PC 1 OF-02 02203957 27.99 SGD
Shipped after 2018-01-22
113 500 123-3921 Head hardness JIS K7215-HDD 60degree phi 33 - 18 x 22 Medium #1 4 - 80 330 1PC 1 OF-05 02203975 36.99 SGD
Shipped after 2018-01-22
111 800 123-3939 Head hardness JIS K7215-HDD 60degree phi 48 - 21 x 25 Big #1 1/2 4 - 80 350 1PC 1 OF-08 02203984 50.99 SGD
Shipped after 2018-01-22
117 1000 123-3947 Head hardness JIS K7215-HDD 60degree phi48 - 21x25 Very large #2 4 - 80 350 1PC 1 OF-10 02203993 59.99 SGD
Shipped after 2018-01-22
145 1350 123-3955 Head hardness JIS K7215-HDD 60degree phi48 - 21x29 Very large #3 4 - 80 360 1PC 1 OF-135 02204002 71.99 SGD
Shipped after 2018-01-22
127 1850 123-3963 Head hardness JIS K7215-HDD 60degree phi62 - 21x29 Very large #4 4 - 80 375 1PC 1 OF-185 02204011 97.99 SGD
Shipped after 2018-01-22
70 150 123-3891 Head hardness, JIS K7215-HDD 60 degree - 2-0714 12x16 Small small #1/4 4 to 80 280 1PC 1 OF-012 02203941 37.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Press fitting of bearings of large machine, etc.
5
From Japan
On 2016-03-24 18:02:31
Both weight, power feeling is the best.
This review is about item#02204011.
Aluminum sheet as normal
4
From Japan
On 2013-02-08 15:44:11
Although the head is easy to be damaged, it is quite comfortable to use
This review is about item#02203975.

Related Products