Buy more than* S$200* and get FREE SHIPPING

Resin Corner Protector

3.50 (2)
Caution
When loosening the belt, there is a possibility corner protection falling, please verify the safety around before use.
Dimension (mm)
80x60x150
...see all>
Product Options
ADD TO CART
Compatible Belt Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Belt Width (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 50 Made of ABS 1PC 1 CP-15 35773175 9.99 SGD
Shipped after 2018-07-03
Maximum 65 - 1Box(2PC) 1 PCP-15 05622251 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Curing of wood
3
From Japan
On 2018-04-19 17:35:50
It is not easy to use and bad products, but it is hard and not elastic so it is easy for cracks to enter. It is made of soft resin, and if you make it like an article that can be stacked and stored, you will be motivated to purchase more than one. I also want a 35 mm exclusive use.
This review is about item#5622251.
Prevention of scratches related to fixation of materials etc. loaded on the truck loading platform
4
From Japan
On 2014-09-26 13:44:11
It is used to attach to a 50 mm lashing belt, it is made of resin, but it is easy to use without having to crack, in particular. However, since there are a lot of things to narrow usually so that it hangs at right angles to the material, there is a gap between the belt and the guide (left and right margins), so sometimes it will come off but use with caution.
This review is about item#05622251.

Related Products