Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic hammer

4.71 (7)
Allowable Temperature (degreeC)
4 - 80
Application
Mechanical repair.Dismounting and mounting of jig, etc.Assembly of wooden products.
...see all>
Product Options
ADD TO CART
Dimension H (mm) Weight (g) TRUSCO Part Number Specification Dimensions A x Al (mm) Wedges Name Dimension W (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Weight (g) TRUSCO Part Number Specification Dimensions A x Al (mm) Wedges Name Dimension W (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
89 250 123-5028 Head hardness; JIS K7215-HDD 50degree 12x16 Small #1/2 phi25 290 1PC 1 PL-05 02204316 18.99 SGD
In stock
155 900 123-5052 Head hardness JIS K7215-HDD 50degree 19 x 27 Big #2 phi 46 370 1PC 1 PL-20 02204377 46.99 SGD
In stock
138 650 123-5044 Head hardness; JIS K7215-HDD 50degree 17.5x25 Large #1 1/2 phi 38 340 1PC 1 PL-15 02204352 34.99 SGD
In stock
72 100 123-5010 Head hardness; JIS K7215-HDD 50degree 11x15 very small #1/4 phi 20 280 1PC 1 PL-025 02204291 17.99 SGD
In stock
117 450 123-5036 Head hardness; JIS K7215-HDD 50degree 16x23 Medium #1 phi 32 310 1PC 1 PL-10 02204334 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Machine assembly operation
5
From Japan
On 2017-04-17 19:24:07
I am satisfied very much that a large Prague can be obtained by Mr. Monotaro in machine assembling work.
This review is about item#2204377.
As a hammer
5
From Japan
On 2017-03-24 17:58:05
It is easy to use and I like it. Also purchase if necessary
This review is about item#2204334.
Car maintenance
5
From Japan
On 2016-04-08 22:46:39
It is easy to use.
This review is about item#02204334.
Machine repair.
5
From Japan
On 2015-05-13 15:49:40
It was as imagined as both sense of size and use. I think that the price also matches the quality.
This review is about item#02204316.
Used to loosen the bolt inside the machine
4
From Japan
On 2013-10-29 18:51:29
no problem
This review is about item#02204334.
I used it to remove or put things that I can not put on scratches.
5
From Japan
On 2012-07-09 18:14:09
It is very good that replacement can be done even if the used parts of the hammer are broken.
This review is about item#02204334.
For machine maintenance
4
From Japan
On 2012-05-16 09:45:55
Until now I have used Ambraco, but I decided to use this cheap product, although the tip was damaged, but I could not find a place for replacement. Since the number of times of use is still small, the previous replacement method, durability etc. are unknown. Hope to be able to easily change tip.
This review is about item#02204334.

Related Products