Buy more than* S$200* and get FREE SHIPPING

Slinging Wire, Sling / Slinging Only,

5.00 (4)
Impeller Eye Measurement (mm)
170
Wire Diameter (a)(mm)
9
Breaking Load (kN)
39.9
Working Load (kg)
670
Specification
Product liability insurance. Industrial Safety and Health Act Article 475 and Article 475 Safety Ordinance for Cranes Article 219 Comformed.
Application
For slinging , lifting and hanging of luggage
...see all>
Product Options
ADD TO CART
Wire Length (b)(m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Length (b)(m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 1PC 1 JSPW9-10 03362861 22.99 SGD
In stock
1.5 1PC 1 JSPW9-15 03362877 26.99 SGD
In stock
2 1PC 1 JSPW9-20 03362886 25.99 SGD
In stock
3 1PC 1 JSPW9-30 03362895 29.99 SGD
In stock
4 1PC 1 JSPW9-40 03362904 32.99 SGD
In stock
5 1PC 1 JSPW9-50 03362913 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Tow
5
From Japan
On 2018-02-19 09:25:02
Although it is used for the opponent who can not use the sling, it is a famous manufacturer item and the edge is protected so it will also prevent injury.
This review is about item#03362886.
For tightening
5
From Japan
On 2014-07-27 13:29:22
I purchased it as a fixed car on a loaded car. 9 mm is somewhat overweight but can be fixed strongly. If flexibility is important, I think whether 6 mm is good.
This review is about item#03362886.
Koki pulling down
5
From Japan
On 2013-06-09 19:38:35
It was very easy to use.
This review is about item#03362861.
Cargo handling work
5
From Japan
On 2013-05-29 13:11:01
Quality is good for normal use Low price and good
This review is about item#03362861.

Related Products