Buy more than* S$200* and get FREE SHIPPING

Test Hammer

3.00 (1)
Hardness HRC
55 degree-60 degree (Hardening)
Wedges
Small
Material (head)
Carbon steel S53C for machine structures
Material (Handle Part)
High quality oak of 18% or less moisture content is used.
Application
Train / bus / truck / vehicle inspection.
...see all>
Product Options
ADD TO CART
Head Width (mm) Head Diameter (phi mm) Weight (g) Size Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Width (mm) Head Diameter (phi mm) Weight (g) Size Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
97 13 100 #1/4 380 123-5231 1PC 1 TH-2 02203747 23.99 SGD
In stock
130 20 350 #3/4 450 123-5257 1PC 1 TH-34 02203756 27.99 SGD
In stock
113 17 200 #1/2 420 123-5249 1PC 1 TH-4 02203765 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Wheel tightening check
3
From Japan
On 2015-11-05 20:25:04
I think that it is familiar to hands and easy to use.
This review is about item#02203765.

Related Products