Buy more than* S$200* and get FREE SHIPPING

Short End mill (CC-EMS) Four cutting blades Center cut

4.50 (2)
Helix Angle (Degree)
30
Number of Blades
4
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 0 - +0.030 8 60 4 1PC 1 CC-EMS 4 05372543 23.99 SGD
In stock
- 15 0 - +0.030 8 60 6 1PC 1 CC-EMS 6 05372586 23.99 SGD
In stock
- 20 0 - +0.030 10 60 7 1PC 1 CC-EMS 7 05372604 26.99 SGD
In stock
- 20 0 - +0.030 10 60 7.5 1PC 1 CC-EMS 7.5 05372613 26.99 SGD
Shipped after 2018-05-28
- 20 0 - +0.030 10 60 8 1PC 1 CC-EMS 8 05372622 26.99 SGD
In stock
- 25 0 - +0.030 10 70 9 1PC 1 CC-EMS 9 05372647 30.99 SGD
In stock
- 25 0 - +0.030 10 70 9.5 1PC 1 CC-EMS 9.5 05372656 30.99 SGD
Shipped after 2018-05-31
- 10 0 - +0.030 6 50 3 1PC 1 CC-EMS 3 05372525 23.99 SGD
In stock
- 15 0 - +0.030 8 60 5.5 1PC 1 CC-EMS 5.5 05372577 23.99 SGD
In stock
- 15 0 - +0.030 8 60 4.5 1PC 1 CC-EMS 4.5 05372552 23.99 SGD
In stock
- 15 0 - +0.030 8 60 5 1PC 1 CC-EMS 5 05372561 23.99 SGD
In stock
- 25 0 - +0.030 10 70 8.5 1PC 1 CC-EMS 8.5 05372631 30.99 SGD
In stock
- 10 0 - +0.030 6 50 2.5 1PC 1 CC-EMS 2.5 05372516 26.99 SGD
In stock
- 20 0 - +0.030 10 60 6.5 1PC 1 CC-EMS 6.5 05372595 26.99 SGD
In stock
- 12 0 - +0.030 8 60 3.5 1PC 1 CC-EMS 3.5 05372534 23.99 SGD
In stock
- 50 0 to +0.030 25 120 23.5 1PC 1 CC-EMS 23.5 08124584 209.99 SGD
Shipped after 2018-05-31
- 50 0 to +0.030 25 120 24.5 1PC 1 CC-EMS 24.5 08124593 209.99 SGD
Shipped after 2018-05-31
- 55 0 to +0.030 25 125 27.5 1PC 1 CC-EMS 27.5 08124627 269.99 SGD
Shipped after 2018-05-31
- 55 0 to +0.030 25 125 29.5 1PC 1 CC-EMS 29.5 08124645 319.99 SGD
Shipped after 2018-05-31
- 55 0 to +0.030 25 125 26.5 1PC 1 CC-EMS 26.5 08124611 269.99 SGD
Shipped after 2018-05-31
- 45 0 to +0.030 20 110 20.5 1PC 1 CC-EMS 20.5 08124557 179.99 SGD
Shipped after 2018-05-30
- 50 0 to +0.030 25 120 25.5 1PC 1 CC-EMS 25.5 08124602 229.99 SGD
Shipped after 2018-05-31
- 45 0 to +0.030 20 110 21.5 1PC 1 CC-EMS 21.5 08124566 179.99 SGD
Shipped after 2018-05-31
- 50 0 to +0.030 25 120 22.5 1PC 1 CC-EMS 22.5 08124575 209.99 SGD
Shipped after 2018-05-30
- 55 0 to +0.030 25 125 28.5 1PC 1 CC-EMS 28.5 08124636 319.99 SGD
Shipped after 2018-05-31
201-7504 45 0 - +0.030 20 110 20 1PC 1 CC-EMS 20 05372762 81.99 SGD
In stock
- 45 0 - +0.030 20 110 21 1PC 1 CC-EMS 21 05372771 96.99 SGD
Shipped after 2018-05-28
- 45 0 - +0.030 20 110 22 1PC 1 CC-EMS 22 05372787 96.99 SGD
In stock
- 50 0 - +0.030 25 120 23 1PC 1 CC-EMS 23 05372796 119.99 SGD
In stock
- 50 0 - +0.030 25 120 24 1PC 1 CC-EMS 24 05372805 119.99 SGD
Shipped after 2018-05-31
- 50 0 - +0.030 25 120 25 1PC 1 CC-EMS 25 05372814 119.99 SGD
In stock
- 50 0 - +0.030 25 120 26 1PC 1 CC-EMS 26 05372823 129.99 SGD
In stock
- 55 0 - +0.030 25 125 28 1PC 1 CC-EMS 28 05372841 169.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Miso saw
5
From Japan
On 2013-06-19 18:01:59
Easy to shave.
This review is about item#05372595.
To trimmer of wood.
4
From Japan
On 2012-05-06 12:28:40
The straight bit is easy to cut inside if the guide bearing is not attached, but this bit is thankful as it gently scrapes wood like a steel drill. It was somewhat satisfactory as it was still better if there was a little more length.
This review is about item#05372622.

Related Products