Buy more than* S$200* and get FREE SHIPPING

Short End mill (CC-EMS) Four cutting blades Center cut

2014 TRUSCO Published Page
1-0058
Helix Angle (Degree)
30
Blade Length Lc (mm)
55
Tolerance (mm)
0 to +0.030
Shank Diameter d (phi mm)
25
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy
Number of Blades
4
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 201-7571 1PC 1 CC-EMS 27 37606396 169.99 SGD
Shipped after 2018-04-23
29 201-7598 1PC 1 CC-EMS 29 37606405 209.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products