Buy more than* S$200* and get FREE SHIPPING

Short End mill (CC-EMS) Four cutting blades Center cut

5.00 (1)
Helix Angle (Degree)
30
Number of Blades
4
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
201-7644 60 0 to +0.030 32 - 34 1-0058 1PC 1 CC-EMS 34 38030194 279.99 SGD
Shipped after 2018-05-28
201-7610 60 0 to +0.030 32 - 31 1-0058 1PC 1 CC-EMS 31 35448147 259.99 SGD
Shipped after 2018-05-28
201-7636 60 0 to +0.030 32 - 33 1-0058 1PC 1 CC-EMS 33 35448156 279.99 SGD
Shipped after 2018-05-28
201-7679 65 0 to +0.030 32 - 37 1-0058 1PC 1 CC-EMS 37 35448165 359.99 SGD
Shipped after 2018-05-28
201-7695 65 0 to +0.030 32 - 39 1-0058 1PC 1 CC-EMS 39 35448174 419.99 SGD
Shipped after 2018-05-28
- 55 0 - +0.030 25 125 30 - 1PC 1 CC-EMS 30 05372866 179.99 SGD
In stock
- 60 0 - +0.030 32 145 32 - 1PC 1 CC-EMS 32 05372884 259.99 SGD
In stock
- 60 0 - +0.030 32 145 35 - 1PC 1 CC-EMS 35 05372911 279.99 SGD
In stock
- 65 0 - +0.030 32 150 36 - 1PC 1 CC-EMS 36 05372927 329.99 SGD
Shipped after 2018-05-31
- 65 0 - +0.030 32 150 38 - 1PC 1 CC-EMS 38 05372945 359.99 SGD
In stock
- 65 0 - +0.030 32 150 40 - 1PC 1 CC-EMS 40 05372963 409.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finish machining (substituting for reaming) for welding through 25A pipe, elbow by boring processing on stainless steel flange
5
From Japan
On 2013-05-06 10:52:22
In machining with a milling machine, discharge of chips during borehole machining with a preliminary hole of 30 mm, a feed rate of 0.04, and a machining depth of 30 mm was also good and the finish was good. There was no cutting edges and the finished size was also satisfactory. This time it was a substitute for boring processing, reaming processing, but contributed by working efficiency.
This review is about item#38030194.

Related Products