Buy more than* S$200* and get FREE SHIPPING

TAP (FOR HARD WORKPIECE MATERIALS) (CPM-POT)

4.75 (4)
Chamfer Lcf
5P
Pricision
OH3
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Pitch (mm) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Overall Length L (mm) Screw Diameter Pitch (mm) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 6.5 29 48 8.5 82 M12 1.75 - - 1PC 1 CPM-POT OH3 M12x1.75 06620503 37.99 SGD
Shipped after 2018-02-26
9 6.5 29 48 8.5 82 M12 1.5 - - 1PC 1 CPM-POT OH3 M12x1.5 06620494 37.99 SGD
Shipped after 2018-02-27
8 5.5 24 41 7 75 M10 1.25 M8 following is the projected center. - 1PC 1 CPM-POT OH3 M10x1.25 06620476 26.99 SGD
Shipped after 2018-02-27
7 4.5 16 24 5.5 60 M5 0.8 Below M8 have protruding centers. 201-0771 1PC 1 CPM-POT OH three M5x0.8 06620442 12.99 SGD
In stock
7 4.5 19 29 6 62 M6 1 M8 and below have protruding centers. 201-0780 1PC 1 CPM-POT OH3 M6x1 06620451 13.99 SGD
In stock
8 5 22 37 6.2 70 M8 1.25 M8 and below have protruding centers. 201-0798 1PC 1 CPM-POT OH3 M8x1.25 06620467 20.99 SGD
In stock
7 4 13 21 5 52 M4 0.7 M8 and below have protruding centers. 201-0763 1PC 1 CPM-POT OH3 M4x0.7 06620433 12.99 SGD
In stock
6 3.2 11 19 4 46 M3 0.5 M8 and below have protruding centers. 201-0755 1PC 1 CPM-POT OH3 M3x0.5 06620424 13.99 SGD
In stock
8 5.5 24 41 7 75 M10 1.5 M8 and below have protruding centers. 201-0801 1PC 1 CPM-POT OH3 M10x1.5 06620485 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Iron, stainless steel etc. Tapping process
5
From Japan
On 2014-11-22 10:18:49
Sharpness and durability are good. As expected it is OSG!
This review is about item#06620467.
Tap of high hardness material
5
From Japan
On 2014-07-23 03:59:40
We are using it from the past, difference will come out with a hard material such as SLD.SKD.HPM, etc. At our company, M3 ~ M6 all use OSM CPM.
This review is about item#06620424.
It is used for cutting a tapping hole in a stainless steel pipe.
4
From Japan
On 2014-03-20 20:19:46
Breakage occurred frequently and I am thinking mistakenly.
This review is about item#06620476.
Tap processing of tempering material (HRC 15 ~ 30)
5
From Japan
On 2011-04-18 15:46:51
The service life is prolonged by 2 to 3 times of general material tap.
This review is about item#06620451.

Related Products