Buy more than* S$200* and get FREE SHIPPING

2 BLADE LONG END MILLS (EDL)

4.50 (2)
Helix Angle (Degree)
30
Number of Blades
2
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 55 0 to -0.030 12 105 11.1 1PC 1 EDL 11.1 08123866 67.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 11.2 1PC 1 EDL 11.2 08123875 67.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 11.3 1PC 1 EDL 11.3 08123884 67.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 11.5 1PC 1 EDL 11.5 08123902 67.99 SGD
Shipped after 2018-01-24
- - 65 0 to -0.030 16 120 14.5 1PC 1 EDL 14.5 08124051 93.99 SGD
Shipped after 2018-01-24
- - 75 0 to -0.030 20 140 19.5 1PC 1 EDL 19.5 08124103 169.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 12.4 1PC 1 EDL 12.4 08123981 84.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 12.5 1PC 1 EDL 12.5 08123997 84.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 12.6 1PC 1 EDL 12.6 08124006 84.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 12.7 1PC 1 EDL 12.7 08124015 84.99 SGD
Shipped after 2018-01-24
- - 65 0 to -0.030 16 120 16.5 1PC 1 EDL 16.5 08124076 129.99 SGD
Shipped after 2018-01-24
- - 75 0 to -0.030 20 140 18.5 1PC 1 EDL 18.5 08124094 169.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 11.4 1PC 1 EDL 11.4 08123893 67.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 11.8 1PC 1 EDL 11.8 08123936 67.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 11.9 1PC 1 EDL 11.9 08123945 67.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 16 110 13.5 1PC 1 EDL 13.5 08124042 84.99 SGD
Shipped after 2018-01-23
- - 65 0 to -0.030 16 120 17.5 1PC 1 EDL 17.5 08124085 129.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 12.8 1PC 1 EDL 12.8 08124024 83.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 12.9 1PC 1 EDL 12.9 08124033 84.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 10.3 1PC 1 EDL 10.3 08123796 69.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 10.4 1PC 1 EDL 10.4 08123805 67.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 10.6 1PC 1 EDL 10.6 08123823 67.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 10.7 1PC 1 EDL 10.7 08123832 67.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 10.8 1PC 1 EDL 10.8 08123841 67.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 10.9 1PC 1 EDL 10.9 08123857 67.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 12.1 1PC 1 EDL 12.1 08123954 84.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 12.2 1PC 1 EDL 12.2 08123963 84.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 12.3 1PC 1 EDL 12.3 08123972 84.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 10.1 1PC 1 EDL 10.1 08123771 67.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 10.2 1PC 1 EDL 10.2 08123787 67.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 11.6 1PC 1 EDL 11.6 08123911 67.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 11.7 1PC 1 EDL 11.7 08123927 69.99 SGD
Shipped after 2018-01-24
- - 55 0 to -0.030 12 105 10.5 1PC 1 EDL 10.5 08123814 67.99 SGD
Shipped after 2018-01-24
- - 65 0 to -0.030 16 120 15.5 1PC 1 EDL 15.5 08124067 109.99 SGD
Shipped after 2018-01-24
1-0057 200-6898 55 0 to -0.030 16 - - 1PC 1 EDL 14 35448183 56.99 SGD
In stock
1-0057 200-6928 65 0 to -0.030 16 - - 1PC 1 EDL 17 35242602 84.99 SGD
In stock
1-0057 200-6936 65 0 to -0.030 16 - - 1PC 1 EDL 18 35242611 84.99 SGD
In stock
1-0057 200-6901 65 0 to -0.030 16 - - 1PC 1 EDL-15 36881223 63.99 SGD
In stock
1-0057 200-6944 75 0 to -0.030 20 - 19 1PC 1 EDL 19 35243345 93.99 SGD
In stock
1-0057 200-6863 55 0 to -0.030 12 - - 1PC 1 EDL 11 35243311 42.99 SGD
In stock
- - 45 0 - -0.030 10 90 10 1PC 1 EDL 10 05374101 34.99 SGD
In stock
- - 55 0 - -0.030 12 105 12 1PC 1 EDL 12 05374126 41.99 SGD
In stock
- - 55 0 - -0.030 12 105 13 1PC 1 EDL 13 05374135 55.99 SGD
In stock
- - 65 0 - -0.030 16 120 16 1PC 1 EDL 16 05374162 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Processing of aluminum sash
5
From Japan
On 2014-01-28 16:38:07
It is easy to use because it is a length that allows pipe-like members (stiles) to be drilled simultaneously on the back side.
This review is about item#05374126.
Counterbore
4
From Japan
On 2011-02-28 08:18:56
There is nothing special to mention, but it is usable normally. Wear is also normal. Deficiency has not appeared under our conditions.
This review is about item#05374101.

Related Products