Buy more than* S$200* and get FREE SHIPPING

2 BLADE LONG END MILLS (EDL)

Helix Angle (Degree)
30
Number of Blades
2
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
Tolerance (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) 2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) 2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to -0.030 20 140 20.5 - - 75 1PC 1 EDL 20.5 08124112 209.99 SGD
Shipped after 2018-01-23
0 to -0.030 25 - 23 1-0057 200-6987 90 1PC 1 EDL 23 35243363 169.99 SGD
In stock
0 to -0.030 25 - 28 1-0057 200-7037 90 1PC 1 EDL 28 35243397 209.99 SGD
In stock
0 to -0.030 20 - 21 1-0057 200-6961 75 1PC 1 EDL 21 35243354 129.99 SGD
In stock
0 to -0.030 25 - 29 1-0057 200-7045 90 1PC 1 EDL 29 35448192 249.99 SGD
In stock
0 to -0.030 25 - 24 1-0057 200-6995 90 1PC 1 EDL 24 35243372 169.99 SGD
In stock
0 to -0.030 25 160 26 1-0057 200-7011 90 1PC 1 EDL 26 05374266 179.99 SGD
In stock
0 to -0.030 25 - 27 1-0057 200-7029 90 1PC 1 EDL 27 35243381 209.99 SGD
In stock
0 - -0.030 20 140 20 - - 75 1PC 1 EDL 20 05374205 83.99 SGD
In stock
0 - -0.030 20 140 22 - - 75 1PC 1 EDL 22 05374223 129.99 SGD
In stock
0 - -0.030 25 160 25 - - 90 1PC 1 EDL 25 05374257 169.99 SGD
In stock
ADD TO CART

Related Products