Buy more than* S$200* and get FREE SHIPPING

2 BLADE LONG END MILLS (EDL)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0078
Helix Angle (Degree)
30
Tolerance (mm)
0--0.030
Number of Blades
2
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200-7070 95 32 180 32 1pc 1 EDL 32 37650435 269.99 SGD
Shipped after 2018-01-25
200-7100 100 32 185 35 1pc 1 EDL 35 35242575 349.99 SGD
Shipped after 2018-01-25
200-7061 95 32 180 31 1pc 1 EDL 31 35243415 279.99 SGD
Shipped after 2018-01-25
200-7088 100 32 185 33 1pc 1 EDL 33 35243424 349.99 SGD
Shipped after 2018-01-25
200-7151 110 32 195 40 1pc 1 EDL 40 35242584 479.99 SGD
Shipped after 2018-01-25
200-7053 90 25 160 30 1pc 1 EDL 30 35243406 239.99 SGD
Shipped after 2018-01-25
200-7126 105 32 190 37 1pc 1 EDL 37 35242566 399.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products

OSG

OSG