Buy more than* S$200* and get FREE SHIPPING

Two cutting blades Medium End mill (EDN)

3.20 (5)
Helix Angle (Degree)
30
Number of Blades
2
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Tolerance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0057 200-9722 20 10 60 7.5 0 to -0.030 1PC 1 EDN 7.5 05368535 25.99 SGD
Shipped after 2018-05-30
- - 3.5 6 45 1 0 - -0.030 1PC 1 EDN 1 05368404 31.99 SGD
In stock
- 200-9544 5 6 45 1.5 0 - -0.030 1PC 1 EDN 1.5 05368413 31.99 SGD
In stock
- 200-9552 7 6 55 2 0 - -0.030 1PC 1 EDN 2 05368422 26.99 SGD
In stock
- 200-9561 8 6 55 2.5 0 - -0.030 1PC 1 EDN 2.5 05368431 27.99 SGD
In stock
- 200-9579 10 6 55 3 0 - -0.030 1PC 1 EDN 3 05368447 23.99 SGD
In stock
- 200-9587 12 8 60 3.5 0 - -0.030 1PC 1 EDN 3.5 05368456 22.99 SGD
Shipped after 2018-05-30
- 200-9617 12 8 60 4 0 - -0.030 1PC 1 EDN 4 05368465 22.99 SGD
In stock
- 200-9625 15 8 65 4.5 0 - -0.030 1PC 1 EDN 4.5 05368474 22.99 SGD
In stock
- 200-9668 15 8 65 5 0 - -0.030 1PC 1 EDN 5 05368483 22.99 SGD
In stock
- 200-9676 15 8 65 5.5 0 - -0.030 1PC 1 EDN 5.5 05368492 22.99 SGD
In stock
- 200-9692 15 8 65 6 0 - -0.030 1PC 1 EDN 6 05368501 22.99 SGD
In stock
- 200-9706 20 10 75 6.5 0 - -0.030 1PC 1 EDN 6.5 05368517 25.99 SGD
In stock
- 200-9714 20 10 75 7 0 - -0.030 1PC 1 EDN 7 05368526 25.99 SGD
In stock
- 200-9731 20 10 75 8 0 - -0.030 1PC 1 EDN 8 05368544 25.99 SGD
In stock
- 200-9749 25 10 80 8.5 0 - -0.030 1PC 1 EDN 8.5 05368553 29.99 SGD
In stock
- 200-9757 25 10 80 9 0 - -0.030 1PC 1 EDN 9 05368562 29.99 SGD
In stock
- 200-9765 25 10 80 9.5 0 - -0.030 1PC 1 EDN 9.5 05368571 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
sus Round Steel Cutting
1
From Japan
On 2017-11-22 15:46:14
The cutting edge was burned and the tip diameter also worn out by 2 mm width slit processing.
This review is about item#5368422.
Used for plastic cutting
4
From Japan
On 2014-07-23 13:13:30
Sharpness is very good!
This review is about item#05368404.
Custom processing of parts used for hobby ,,,,. In order to put out what you can not do with ready-made items (self satisfaction ,,,??)
5
From Japan
On 2012-08-14 17:35:08
Since it is made by cobalt highs, even if you scrape the gun, you can use it with confidence because it is made by the manufacturer. You can cut well. It makes me feel as thoughtful.
This review is about item#05368501.
Pilot hole, groove, side surface, etc.
3
From Japan
On 2012-05-02 20:59:42
It was quite normal. It is a maker thing,
This review is about item#05368517.
Processing of resin, various outer appearance, hole, step, R processing
3
From Japan
On 2010-02-04 10:06:32
There are times when it seems that sharpness is different even with blades of the same spec
This review is about item#05368447.

Related Products