Buy more than* S$200* and get FREE SHIPPING

Two blade Medium End mill (EDN)

5.00 (1)
Helix Angle (Degree)
30
Tolerance
0 - -0.030
Number of Blades
2
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200-9773 25 10 70 10 1PC 1 EDN 10 05368587 27.73 SGD
Shipped after 2017-11-27
209-9772 30 12 80 11 1PC 1 EDN 11 05368596 36.63 SGD
Shipped after 2017-11-27
200-9820 30 12 80 12 1PC 1 EDN 12 05368605 36.15 SGD
Shipped after 2017-11-27
200-9838 35 12 85 13 1PC 1 EDN 13 05368614 44.44 SGD
Shipped after 2017-11-27
209-9781 35 16 90 14 1PC 1 EDN 14 05368623 45.01 SGD
Shipped after 2017-11-27
200-9889 40 16 95 15 1PC 1 EDN 15 05368632 48.89 SGD
Shipped after 2017-11-27
200-9897 40 16 95 16 1PC 1 EDN 16 05368641 51.47 SGD
Shipped after 2017-11-27
200-9901 40 16 95 17 1PC 1 EDN 17 05368657 62.76 SGD
Shipped after 2017-11-27
200-9927 40 16 95 18 1PC 1 EDN 18 05368666 62.76 SGD
Shipped after 2017-11-27
200-9935 45 20 110 19 1PC 1 EDN 19 05368675 75.97 SGD
Shipped after 2017-11-27
200-9960 45 20 110 20 1PC 1 EDN 20 05368684 75.97 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for machining steel products.
5
From Japan
On 2011-04-11 19:01:19
The sharpness is preeminent.
This review is about item#05368587.

Related Products