Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Two blade Short End mill (EDS)

4.33 (3)
Helix Angle (Degree)
30
Number of Blades
2
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) 2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) 2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5 - - 50 0 to -0.030 25 120 1PC 1 EDS 23.5 08121391 199.99 SGD
Shipped after 2018-06-26
28.5 - - 55 0 to -0.030 25 125 1PC 1 EDS 28.5 08121443 279.99 SGD
Shipped after 2018-06-26
21.5 - - 45 0 to -0.030 20 110 1PC 1 EDS 21.5 08121373 169.99 SGD
Shipped after 2018-06-26
22.5 - - 50 0 to -0.030 25 120 1PC 1 EDS 22.5 08121382 199.99 SGD
Shipped after 2018-06-26
24.5 - - 50 0 to -0.030 25 120 1PC 1 EDS 24.5 08121407 199.99 SGD
Shipped after 2018-06-26
20.5 - - 45 0 to -0.030 20 110 1PC 1 EDS 20.5 08121364 169.99 SGD
Shipped after 2018-06-25
26.5 - - 55 0 to -0.030 25 125 1PC 1 EDS 26.5 08121425 259.99 SGD
Shipped after 2018-06-26
27.5 - - 55 0 to -0.030 25 125 1PC 1 EDS 27.5 08121434 259.99 SGD
Shipped after 2018-06-26
29.5 - - 55 0 to -0.030 25 125 1PC 1 EDS 29.5 08121452 279.99 SGD
Shipped after 2018-06-26
25.5 - - 50 0 to -0.030 25 120 1PC 1 EDS 25.5 08121416 219.99 SGD
Shipped after 2018-06-25
21 1-0057 200-6146 45 0 to -0.030 20 - 1PC 1 EDS 21 35448244 92.99 SGD
In stock
20 - - 38 0 - -0.030 20 110 1PC 1 EDS 20 05373636 69.99 SGD
In stock
22 - - 45 0 - -0.030 20 110 1PC 1 EDS 22 05373654 84.99 SGD
In stock
23 - - 50 0 - -0.030 25 120 1PC 1 EDS 23 05373663 97.99 SGD
In stock
24 - - 50 0 - -0.030 25 120 1PC 1 EDS 24 05373672 97.99 SGD
In stock
25 - - 50 0 - -0.030 25 120 1PC 1 EDS 25 05373681 97.99 SGD
In stock
26 - - 50 0 - -0.030 25 120 1PC 1 EDS 26 05373697 109.99 SGD
In stock
27 - - 55 0 - -0.030 25 125 1PC 1 EDS 27 05373706 129.99 SGD
In stock
28 - - 55 0 - -0.030 25 125 1PC 1 EDS 28 05373715 129.99 SGD
In stock
29 - 200-6278 55 0 - -0.030 25 125 1PC 1 EDS 29 05373724 169.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Use this end mill for milling machining by milling machine or machining.
5
From Japan
On 2014-07-03 14:38:12
I am committed to the maker of OSG and have better machinability and durability than other companies' end mills, so I am using it for many years because it has a good finish.
This review is about item#05373636.
Hole drilling
5
From Japan
On 2013-04-29 13:51:32
good.
This review is about item#05373706.
Used for machining of products
3
From Japan
On 2008-05-03 08:55:12
There are abrasions on the machined surface when precisely used necessarily and accuracy does not come out and it is easy to break.
This review is about item#05373672.

Related Products