Buy more than* S$200* and get FREE SHIPPING

Two blade Short End mill (EDS)

4.00 (1)
Helix Angle (Degree)
30
Number of Blades
2
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0057 200-6405 65 0 to -0.030 32 - 39 1PC 1 EDS 39 35448287 359.99 SGD
In stock
1-0057 200-6383 65 0 to -0.030 32 - 37 1PC 1 EDS 37 37566505 309.99 SGD
In stock
1-0057 200-6324 60 0 to -0.030 32 - 31 1PC 1 EDS 31 35448253 229.99 SGD
In stock
1-0057 200-6341 60 0 to -0.030 32 - 33 1PC 1 EDS 33 35448262 259.99 SGD
In stock
1-0057 200-6367 60 0 to -0.030 32 - 35 1PC 1 EDS 35 37719997 259.99 SGD
In stock
1-0057 200-6375 65 0 to -0.030 32 - 36 1PC 1 EDS 36 40308502 289.99 SGD
In stock
1-0057 200-6391 65 0 to -0.030 32 - 38 1PC 1 EDS 38 35448271 309.99 SGD
In stock
1-0057 200-6413 65 0 to -0.030 32 - 40 1PC 1 EDS 40 37720006 359.99 SGD
In stock
1-0057 200-6359 60 0 to -0.030 32 - 34 1PC 1 EDS 34 40308493 259.99 SGD
Shipped after 2018-01-23
- - 55 0 - -0.030 25 125 30 1PC 1 EDS 30 05373733 169.99 SGD
In stock
- - 60 0 - -0.030 32 145 32 1PC 1 EDS 32 05373751 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Milling operation
4
From Japan
On 2011-06-02 15:50:17
I'm glad.
This review is about item#05373785.

Related Products