Buy more than* S$200* and get FREE SHIPPING

Two blade Short End mill (EDS)

Helix Angle (Degree)
30
Work Material
Carbon steel, alloy steel, stainless steel, cast iron, copper alloy, aluminum alloy
Number of Blades
2
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Tolerance Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Tolerance Blade Length Lc (mm) Tolerance (mm) Shank Diameter d (phi mm) Overall Length L (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 75 0 to -0.030 32 165 49 1PC 1 EDS 49x32 06616181 519.99 SGD
Shipped after 2018-06-01
- - - 70 0 to -0.030 32 160 41 1PC 1 EDS 41x32 06616023 399.99 SGD
Shipped after 2018-06-01
- - - 75 0 to -0.030 42 - 48 1PC 1 EDS 48 40308511 499.99 SGD
Shipped after 2018-06-01
1-0424 630-0961 - 80 0 to -0.030 42 170 60 1PC 1 EDS 60 08121477 839.99 SGD
Shipped after 2018-05-29
- - - 75 0 to -0.030 32 165 50 1PC 1 EDS 50x32 06616206 519.99 SGD
Shipped after 2018-06-01
- - - 75 0 to -0.030 32 165 48 1PC 1 EDS 48x32 06616163 499.99 SGD
Shipped after 2018-06-01
- - - 80 0 to -0.030 42 170 55 1PC 1 EDS 55 08121461 639.99 SGD
Shipped after 2018-06-01
- - - 70 0 to -0.030 32 160 44 1PC 1 EDS 44x32 06616084 479.99 SGD
Shipped after 2018-06-01
- - - 70 0 to -0.030 32 160 43 1PC 1 EDS 43x32 06616066 479.99 SGD
Shipped after 2018-06-01
- - - 70 0 to -0.030 32 160 42 1PC 1 EDS 42x32 06616041 399.99 SGD
Shipped after 2018-06-01
1-0424 630-0936 - 75 0 to -0.030 42 - 50 1PC 1 EDS 50 35448314 519.99 SGD
Shipped after 2018-05-31
- - 0 to -0.030 75 - 42 165 49 1PC 1 EDS 49 06616172 -
Discontinued
[x]
- - - 70 0 to -0.030 42 - 42 1PC 1 EDS 42 35448296 399.99 SGD
Shipped after 2018-05-31
- - - 70 0 to -0.030 42 - 45 1PC 1 EDS 45 35448305 479.99 SGD
Shipped after 2018-06-01
- - - 75 0 to -0.030 32 165 47 1PC 1 EDS 47x32 06616145 499.99 SGD
Shipped after 2018-06-01
- - - 75 0 to -0.030 32 165 46 1PC 1 EDS 46x32 06616127 499.99 SGD
Shipped after 2018-06-01
- - - 70 0 to -0.030 32 160 45 1PC 1 EDS 45x32 06616102 479.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products