Buy more than* S$200* and get FREE SHIPPING

EX gold twist drill Regular form (EX-GDR) for general processing

5.00 (2)
Helix Angle (Degree)
30
Shank Diameter d (phi mm)
3
Surface Processing
TiN coating
Pricision
h6
Tolerance
h8
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Groove Length FL (mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Groove Length FL (mm) Blade Diameter D (phi mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
630-2041 1-0424 30 2.45 62 1PC 1 EX-GDR 2.45 08115021 15.99 SGD
Shipped after 2018-01-26
630-2106 1-0424 30 2.65 62 1PC 1 EX-GDR 2.65 08115046 15.99 SGD
Shipped after 2018-01-26
101-1707 1-0119 33 2.7 65 1PC 1 EX-GDR 2.7 05597067 17.99 SGD
Shipped after 2018-01-26
630-2173 1-0424 33 2.95 65 1PC 1 EX-GDR 2.95 08115073 16.99 SGD
Shipped after 2018-01-26
630-1916 1-0424 24 2.05 56 1PC 1 EX-GDR 2.05 08114985 15.99 SGD
Shipped after 2018-01-26
101-1626 1-0119 27 2.3 59 1PC 1 EX-GDR 2.3 05597024 15.99 SGD
Shipped after 2018-01-26
630-2131 1-0424 33 2.75 65 1PC 1 EX-GDR 2.75 08115055 16.99 SGD
Shipped after 2018-01-26
630-2157 1-0424 33 2.85 65 1PC 1 EX-GDR 2.85 08115064 15.99 SGD
Shipped after 2018-01-26
101-1588 1-0119 24 2.1 56 1PC 1 EX-GDR 2.1 05597006 13.99 SGD
Shipped after 2018-01-26
630-1959 1-0424 27 2.15 59 1PC 1 EX-GDR 2.15 08114994 15.99 SGD
Shipped after 2018-01-26
- - 30 2.55 62 1PC 1 EX-GDR 2.55 08115037 19.99 SGD
Shipped after 2018-01-26
101-1723 1-0119 33 2.8 65 1PC 1 EX-GDR 2.8 05597076 13.99 SGD
Shipped after 2018-01-26
101-1600 1-0119 27 2.2 59 1PC 1 EX-GDR 2.2 05597015 13.99 SGD
Shipped after 2018-01-26
630-2017 1-0424 27 2.35 59 1PC 1 EX-GDR 2.35 08115012 15.99 SGD
Shipped after 2018-01-26
630-1983 1-0424 27 2.25 59 1PC 1 EX-GDR 2.25 08115003 15.99 SGD
Shipped after 2018-01-26
101-1642 1-0119 30 2.4 62 1PC 1 EX-GDR 2.4 05597033 13.99 SGD
Shipped after 2018-01-26
101-1669 - 30 2.5 62 1PC 1 EX-GDR 2.5 05597042 13.99 SGD
Shipped after 2018-01-22
101-1685 - 30 2.6 62 1PC 1 EX-GDR 2.6 05597051 13.99 SGD
Shipped after 2018-01-22
101-1740 1-0119 33 2.9 65 1PC 1 EX-GDR 2.9 05597085 13.99 SGD
Shipped after 2018-01-26
101-1561 - 24 2 56 1PC 1 EX-GDR 2.0 05596997 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2015-05-06 11:53:27
I use it for the pilot hole of the tap. It is a beautiful finish. Although it is a short period of use, it is also likely to have a blade holder.
This review is about item#05597067.
Drilling
5
From Japan
On 2011-01-11 13:58:28
There was no problem even using 400 holes.
This review is about item#05597042.

Related Products