Buy more than* S$200* and get FREE SHIPPING

EX GOLD DRILLS GENERAL MACHINING STUB TYPE (EX-GDS)

5.00 (1)
Helix Angle (Degree)
25
Shank Diameter d (phi mm)
3
Surface Processing
TiN coating
Pricision
h7
Tolerance
h8
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Groove Length FL (mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Groove Length FL (mm) Blade Diameter D (phi mm) Overall Length L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14 2.6 46 - 1PC 1 EX-GDS 2.6 05598266 12.99 SGD
Shipped after 2018-04-26
1-0120 16 2.7 48 100-8617 1PC 1 EX-GDS 2.7 05598275 12.99 SGD
Shipped after 2018-04-25
1-0120 16 2.8 48 100-8633 1PC 1 EX-GDS 2.8 05598284 12.99 SGD
Shipped after 2018-04-26
1-0120 13 2.2 45 100-8510 1PC 1 EX-GDS 2.2 05598223 12.99 SGD
Shipped after 2018-04-26
1-0120 14 2.4 46 100-8552 1PC 1 EX-GDS 2.4 05598241 12.99 SGD
Shipped after 2018-04-26
1-0120 16 2.9 48 100-8650 1PC 1 EX-GDS 2.9 05598293 12.99 SGD
Shipped after 2018-04-26
1-0424 - 2.05 44 630-3099 1PC 1 EX-GDS 2.05 08112054 14.99 SGD
Shipped after 2018-05-01
1-0424 - 2.35 45 630-3129 1PC 1 EX-GDS 2.35 08112081 14.99 SGD
Shipped after 2018-05-01
1-0424 - 2.45 46 630-3137 1PC 1 EX-GDS 2.45 08112097 14.99 SGD
Shipped after 2018-05-01
1-0424 - 2.75 48 630-3161 1PC 1 EX-GDS 2.75 08112124 14.99 SGD
Shipped after 2018-05-01
1-0424 - 2.85 48 630-3170 1PC 1 EX-GDS 2.85 08112133 14.99 SGD
Shipped after 2018-05-01
1-0424 - 2.55 46 630-3145 1PC 1 EX-GDS 2.55 08112106 14.99 SGD
Shipped after 2018-05-01
1-0424 - 2.25 45 630-3111 1PC 1 EX-GDS 2.25 08112072 14.99 SGD
Shipped after 2018-05-01
1-0424 - 2.65 46 630-3153 1PC 1 EX-GDS 2.65 08112115 14.99 SGD
Shipped after 2018-05-01
1-0424 - 2.15 45 630-3102 1PC 1 EX-GDS 2.15 08112063 14.99 SGD
Shipped after 2018-05-01
1-0424 - 2.95 48 630-3188 1PC 1 EX-GDS 2.95 08112142 17.99 SGD
Shipped after 2018-05-01
- 12 2 44 100-8471 1PC 1 EX-GDS 2.0 05598205 11.99 SGD
Shipped after 2018-04-26
- 12 2.1 44 100-8498 1PC 1 EX-GDS 2.1 05598214 12.99 SGD
Shipped after 2018-04-25
- 13 2.3 45 100-8536 1PC 1 EX-GDS 2.3 05598232 12.99 SGD
Shipped after 2018-04-25
- 14 2.5 46 100-8579 1PC 1 EX-GDS 2.5 05598257 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum screw under hole processing
5
From Japan
On 2017-09-29 21:09:36
Effect of titanium coating, sharpness of sharpness, beautiful hole processing was made.
This review is about item#5598257.

Related Products