Buy more than* S$200* and get FREE SHIPPING

EX Gold drill general machining stub type (EX-GDS)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0155
Helix Angle (Degree)
25
Groove Length FL (mm)
51
Shank Diameter d (phi mm)
12
Blade Diameter D (phi mm)
13
Pricision
h7
Overall Length L (mm)
108
Tolerance
h8
TRUSCO Part Number
100-9460
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EX-GDS 13.0 35448393 77.99 SGD
Shipped after 2018-05-24
ADD TO CART

Related Products

OSG

OSG