Buy more than* S$200* and get FREE SHIPPING

Roughing End mill Medium (EX-REEN)

3.80 (5)
Helix Angle (Degree)
30
Material
Cobalt HSS (high speed steel) HSS-Co
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Blade Length Lc (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Overall Length L (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0064 200-8491 67 25 30 - 6 1PC 1 EX-REEN 30 35448533 259.99 SGD
In stock
1-0064 200-8521 95 32 40 - 6 1PC 1 EX-REEN 40 35448551 479.99 SGD
In stock
1-0064 200-8513 80 32 35 - 6 1PC 1 EX-REEN 35 35448542 339.99 SGD
In stock
- - 67 25 26 143 5 1PC 1 EX-REEN 26 08125433 329.99 SGD
Shipped after 2018-02-28
- - 80 32 36 160 6 1PC 1 EX-REEN 36 08125503 629.99 SGD
Shipped after 2018-02-28
- - 80 32 37 160 6 1PC 1 EX-REEN 37 08125512 719.99 SGD
Shipped after 2018-02-28
- - 95 32 38 175 6 1PC 1 EX-REEN 38 08125521 719.99 SGD
Shipped after 2018-02-28
- - 95 42 41 197 6 1PC 1 EX-REEN 41 08125546 799.99 SGD
Shipped after 2018-02-28
- - 95 42 42 197 6 1PC 1 EX-REEN 42 08125555 799.99 SGD
Shipped after 2018-02-28
- - 56 20 23 122 5 1PC 1 EX-REEN 23 08125415 299.99 SGD
Shipped after 2018-02-28
- - 67 25 24 143 5 1PC 1 EX-REEN 24 08125424 299.99 SGD
Shipped after 2018-02-28
- - 95 42 47 197 6 1PC 1 EX-REEN 47 08125607 999.99 SGD
Shipped after 2018-02-28
- - 67 25 29 143 5 1PC 1 EX-REEN 29 08125467 389.99 SGD
Shipped after 2018-02-28
- - 80 32 31 160 6 1PC 1 EX-REEN 31 08125476 499.99 SGD
Shipped after 2018-02-28
- - 32 12 11 89 4 1PC 1 EX-REEN 11 08125354 169.99 SGD
Shipped after 2018-02-28
- - 56 20 21 122 4 1PC 1 EX-REEN 21 08125397 269.99 SGD
Shipped after 2018-02-28
- - 112 42 48 214 6 1PC 1 EX-REEN 48 08125616 1,129.99 SGD
Shipped after 2018-02-28
- - 40 12 13 97 4 1PC 1 EX-REEN 13 08125363 169.99 SGD
Shipped after 2018-02-28
- - 67 25 27 143 5 1PC 1 EX-REEN 27 08125442 359.99 SGD
Shipped after 2018-02-28
- - 67 25 28 143 5 1PC 1 EX-REEN 28 08125451 289.99 SGD
Shipped after 2018-02-28
- - 95 32 39 175 6 1PC 1 EX-REEN 39 08125537 759.99 SGD
Shipped after 2018-02-28
- - 95 42 43 197 6 1PC 1 EX-REEN 43 08125564 889.99 SGD
Shipped after 2018-02-28
- - 95 42 45 197 6 1PC 1 EX-REEN 45 08125582 799.99 SGD
Shipped after 2018-02-28
- - 48 16 19 108 4 1PC 1 EX-REEN 19 08125381 249.99 SGD
Shipped after 2018-02-28
- - 80 32 33 160 6 1PC 1 EX-REEN 33 08125485 539.99 SGD
Shipped after 2018-02-28
- - 80 32 34 160 6 1PC 1 EX-REEN 34 08125494 539.99 SGD
Shipped after 2018-02-28
- - 112 42 50 214 6 1PC 1 EX-REEN 50 08125634 989.99 SGD
Shipped after 2018-02-28
- - 48 16 17 108 4 1PC 1 EX-REEN 17 08125372 209.99 SGD
Shipped after 2018-02-28
- - 95 42 44 197 6 1PC 1 EX-REEN 44 08125573 889.99 SGD
Shipped after 2018-02-28
- - 56 20 22 122 5 1PC 1 EX-REEN 22 08125406 229.99 SGD
Shipped after 2018-02-28
- - 95 42 46 197 6 1PC 1 EX-REEN 46 08125591 989.99 SGD
Shipped after 2018-02-28
- - 112 42 49 214 6 1PC 1 EX-REEN 49 08125625 1,179.99 SGD
Shipped after 2018-02-28
- - 25 10 9 75 4 1PC 1 EX-REEN 9 08125345 119.99 SGD
Shipped after 2018-02-28
- - 16 6 6 60 4 1PC 1 EX-REEN 6 05375151 49.99 SGD
In stock
- - 20 10 7 70 4 1PC 1 EX-REEN 7 05375167 53.99 SGD
In stock
- - 25 10 8 75 4 1PC 1 EX-REEN 8 05375176 53.99 SGD
In stock
- - 32 10 10 82 4 1PC 1 EX-REEN 10 05375185 62.99 SGD
In stock
- - 40 12 12 97 4 1PC 1 EX-REEN 12 05375194 78.99 SGD
In stock
- - 40 12 14 97 4 1PC 1 EX-REEN 14 05375203 82.99 SGD
In stock
- - 48 16 16 108 4 1PC 1 EX-REEN 16 05375221 95.99 SGD
In stock
- - 48 16 18 108 4 1PC 1 EX-REEN 18 05375237 109.99 SGD
In stock
- - 56 20 20 122 4 1PC 1 EX-REEN 20 05375246 109.99 SGD
In stock
- - 67 25 25 143 5 1PC 1 EX-REEN 25 05375255 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
hobby
5
From Japan
On 2015-02-22 01:15:09
It would be nice to be able to re-polish
This review is about item#05375151.
SUS304 SUS316 plate, roughing of pipe
3
From Japan
On 2014-11-26 07:01:16
Normal, not good, not bad
This review is about item#05375255.
Hole side processing
1
From Japan
On 2013-06-12 09:39:22
I felt the luffing section was shallow.
This review is about item#05375176.
Notch of stainless steel FB, hole processing etc.
5
From Japan
On 2011-07-04 20:16:47
The sharpness is generally good.
This review is about item#05375185.
Skd-61 skt-4a Rough cutting We are scraping
5
From Japan
On 2008-06-17 21:54:09
The shank diameter is smaller than the blade diameter (13, 14, 15, 18 pie etc.) Deeper cutting can be done heavier Because the blade is long, it cuts off about 4 times and it uses it About the price It can be saved if it is about yg (Hangul Those with written letters)
This review is about item#05375203.

Related Products